Epic™ Basic Protection Sleeves
Product Details & Documents
Latex-free, low-lint sleeve for use in some critical environments, and many general application areas. Breathable cloth-like fabric is comfortable and cool. Features include elastic ends, serged seam construction, and tapered design for a proper fit.
- Lightweight polypropylene construction provides basic barrier protection against dust, dirt, and light splashes
- Elastic cuffs on both ends ensures a secure fit around wrists and upper arms
- Latex-free and lint-free design minimizes contamination risk and allergic reactions
- Ideal for single-use applications, reducing laundering costs
- Accommodates most arm sizes for easy inventory management
- Packed to maintain cleanliness for controlled environments
- Suitable for pharmaceutical, electronics, food processing, and general lab work
- Helps meet SOPs for gowning in ISO-classified environments
The Epic™ Basic protection sleeve is a lightweight, disposable garment designed to safeguard cleanroom apparel and operator arms from particulate contamination and light liquid splashes. Constructed from high-quality polypropylene, this sleeve offers a practical solution for environments where basic barrier protection is essential without compromising comfort or mobility.
Sleeve is constructed from a breathable non-woven polypropylene fabric. Individually inspected for sizing, stitching, and workmanship.
Packaging: Neatly folded and cleanroom packed; 100 pieces per sealed inner polybag, two polybags per sealed master bag, 200 pieces per case.
Spécifications
- Color:Blue
- Longueur:18"
- Tearing strength:3.4 lbs./in. (machine direction), 7.1 lbs./in. (cross direction)
- Cat. No.:78150-748
- Cleanroom class:10000/ISO 7
- Garment application:Cleanroom
- Gender:Unisex
- Fabric:Spunbond polypropylene
- Particle shedding (Helmke Drum):Level II
- Water vapor transmission rate:6856 g/m²/24 h
- Tensile strength:16 lbs./in. (machine direction), 11 lbs./in. (cross direction)
- Weight:60 g/m²
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



