SteriWare® Tablet Counting Triangles
Sterile, 230×230×13 mm, White
Catalog # 78117-123
New Product
Supplier: SAMPLING SYSTEMS LTD
Fournisseur #: 8066A-1S
Jump to:
Product Details & Documents
The SteriWare® counting triangles are ideal for counting round tablets. They are manufactured and packed in a cleanroom and so can be used straight from the bag.
- Made from FDA conforming PS
- BSE/TSE free
- Suitable for left handed and right handed operators
- With an embossed scale to aid operation
Certifications: Conforms to FDA, EU 10/2011 and EC 1935/2004. Sterility Assurance Level (SAL) of 10⁻⁶.
Packaging: Individually bagged in a heat-sealed laminate bag.
Spécifications
- Color:White
- Désignation:Sterile
- W×D×H:230×230×13 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



