Sack Clips
Sack clip, Polyamide, 250 mm, 100 mm
Catalog # 78117-045
New Product
Supplier: SAMPLING SYSTEMS LTD
Fournisseur #: 8010A-1
Jump to:
Product Details & Documents
Sack clips are designed for the easy closing and sealing of bags.
- Enables quick and easy sealing of bags and sacks
- Heavy-duty design
- Available in a range of materials
- Available from stock
- Fast delivery
The plastic sack clip is perfect for closing and sealing a range of different bags and sacks. Simply insert the bag into the jaws of the clip and click shut.
Spécifications
- Désignation:Sack clip
- Longueur:250 mm
- Matière:Polyamide
- Overall Length:100 mm



