Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Frontier™ 5000 Multi Centrifuges | Avantor

Frontier™ 5000 Multi Centrifuges

Frontier™ 5000 Multi centrifuge, FC5706P+R78, rotor angle 6×50 ml RB/FA, 100 - 240 V, 6×50 ml
Catalog # 78114-654
New Product
Supplier:   Ohaus
Fournisseur #:  31060781
Frontier™ 5000 Multi Centrifuges
Catalog # 78114-654
Supplier:  Ohaus
New Product
Frontier™ 5000 Multi Centrifuges
Frontier™ 5000 Multi Centrifuges

Frontier™ 5000 Multi centrifuge, FC5706P+R78, rotor angle 6×50 ml RB/FA, 100 - 240 V, 6×50 ml

Price
$5,057.80
Log in pour la disponibilité
Each
Product Details & Documents

Frontier 5000 Multi Centrifuges are reliable compact low-speed general purpose centrifuges ideal for processing a small number of blood tubes as well as urine tubes. The standard rotor options can process both round and conical bottom tubes (including common blood tubes) and can also be adapted easily with accessories to process smaller tubes.

  • LCD display, backlight, 2 lines

    AC power (included)

    Brushless quiet motor, small footprint

    Easy installation

     

Designed with convenient operation in mind, the Multi Centrifuges feature an intuitive interface. The compact profile helps to save valuable bench space in labs.

Deceleration: 10 gears

Lid lock: Mechanical

Running time: Continous; 10 sec to 99 h 59 min 59 sec; Quickspin

Certifications: CE; FCC.

Spécifications
  • Désignation:
    Frontier™ 5000 Multi centrifuge, FC5706P+R78, rotor angle 6×50 ml RB/FA
  • Electrical:
    100 - 240 V
  • Maximum Capacity:
    6×50 ml
  • Programs:
    99
  • Cat. No.:
    78114-654
  • Speed:
    200 - 6000 rpm
  • Acceleration/braking ramps:
    10 gears
  • Dimensions:
    540L×365H×323W mm
  • Rotor recognition:
    Manual
  • Max. RCF:
    4427×g
  • Power:
    AC power (included)
  • Weight:
    14.2 kg
  • Noise level:
    ≤56 ±2 dB(A)
  • Display:
    LCD with backlight
  • Operating temperature:
    5…35 °C (80% RH, non-condensing)
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.