Frontier™ 5000 Multi Centrifuges
Frontier™ 5000 Multi centrifuge, FC5706P, 100 - 240 V, 6×50 ml
Catalog # 78114-648
New Product
Supplier: Ohaus
: 31060778
Jump to:
Product Details & Documents
Frontier 5000 Multi Centrifuges are reliable compact low-speed general purpose centrifuges ideal for processing a small number of blood tubes as well as urine tubes. The standard rotor options can process both round and conical bottom tubes (including common blood tubes) and can also be adapted easily with accessories to process smaller tubes.
LCD display, backlight, 2 lines
AC power (included)
Brushless quiet motor, small footprint
Easy installation
Designed with convenient operation in mind, the Multi Centrifuges feature an intuitive interface. The compact profile helps to save valuable bench space in labs.
Deceleration: 10 gears
Lid lock: Mechanical
Running time: Continous; 10 sec to 99 h 59 min 59 sec; Quickspin
: CE; FCC.
Spécifications
- Désignation:Frontier™ 5000 Multi centrifuge, FC5706P
- Electrical:100 - 240 V
- Maximum Capacity:6×50 ml
- Programs:99
- Speed:200 - 6000 rpm
- Acceleration/braking ramps:10 gears
- Dimensions:427L×271H×370W mm
- Max. RCF:4427×g
- Weight:14.2 kg
- Noise level:≤56 ±2 dB(A)
- Cat. No.:78114-648
- Max. capacity:
- Rotor recognition:Manual
- Max. capacity - fixed angle rotor:
- Power:AC power (included)
- Display:LCD with backlight
- Operating temperature:5…35 °C (80% RH, non-condensing)



