Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Digital Microscopes with 360 View

Digital Microscopes with 360 View

New Product
Supplier:   Aven Tools
Digital Microscopes with 360 View
Supplier:  Aven Tools
New Product
Certificates

3 Options Available Below

Product Details & Documents

Micro Lens with a 360 Viewer and Mighty Cam ES camera, available with either a track stand featuring top and bottom adjustable LED lighting or a post stand with flexible gooseneck LEDs, paired with a 22" HD LED monitor.

  • Magnification range of 22 to 147×
  • 360 Viewer allows users to inspect from all angles by simply rotating the viewer
  • Micro zoom lens with four detented zoom settings, ideal for accurate and repeatable measurements
  • Mighty Cam ES camera provides excellent image quality in HDMI or USB modes (measurement software included)
  • 3D viewer can be easily engaged or disengaged by sliding the mechanism in or out

Track stand: Track stand with smooth vertical motion, features adjustable overhead and back light LEDs. Post stand: Post stand with adjustable LEDs on flexible goosenecks. LEDs can be positioned where needed for optimal illumination.

Sensor type: CMOS
Color/mono: Color
Array diagonal: 7.13 mm
Resolution: 2 MP, 2592(H)×1944(V)
Pixel size: 2.2×2.2 μm
Effective area: 5.7×4.3 mm
Shutter mode: Rolling
Frame rate: [email protected], 25fps@HDMI
Exposure time: 1 ms to 2 s
Color temperature: 1800 to 10000K
Picture format: HDMI: JPG/TIF; USB: TIFF/JPG/PNG/DICOM
Multiple cameras: Supports four cameras simultaneously in SDK
Optical interface: Standard C mount
Data interface: HDMI, USB2.0, SD card
Operating environment: Temperature: −10 to +45 ℃; Humidity: 10~85%

Specifications for Product Family

Specifications

  • Catalog No:
  • 78620-436
  • 78621-278
  • 78620-678
  • Working distance:
  • 0.91"
  • 0.91"
  • 0.91"
  • Sensor:
  • CMOS
  • CMOS
  • CMOS
  • W×D×H:
  • 90.7×74×67.2 mm
  • 90.7×74×67.2 mm
  • 90.7×74×67.2 mm
  • Weight:
  • 1 lbs.
  • 1 lbs.
  • 1 lbs.

Specifications

Product Family Options

Product Information

  • Désignation
    Grossissement
    Availability
    Price
  • Micro lens system + 0.5x coupler
    0.6 - 4.0x
    Log in for availability
    Log in for availability
    Each
    Each - $1,713.32
    $1,713.32
    Each
       $1,713.32

    Supplier Number: 26700-151-C05
    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    78620-436
    Working distance
    0.91"
    Sensor
    CMOS
    W×D×H
    90.7×74×67.2 mm
    Weight
    1 lbs.
    New Product
  • Mighty Cam ES on track stand with overhead and back light LEDs + 360 Viewer
    22 - 147×
    Log in for availability
    Log in for availability
    Each
    Each - $7,608.58
    $7,608.58
    Each
       $7,608.58

    Supplier Number: 26700-151-C05-259506
    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    78621-278
    Working distance
    0.91"
    Sensor
    CMOS
    W×D×H
    90.7×74×67.2 mm
    Weight
    1 lbs.
    New Product
  • Mighty Cam Eidos on post stand with gooseneck LEDs + 360 Viewer
    13.3 - 94.4×
    Log in for availability
    Log in for availability
    Each
    Each - $9,287.24
    $9,287.24
    Each
       $9,287.24

    Supplier Number: 26700-151C05-260570
    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    78620-678
    Working distance
    0.91"
    Sensor
    CMOS
    W×D×H
    90.7×74×67.2 mm
    Weight
    1 lbs.
    New Product
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.