Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Objective Lens 2× | Avantor

Objective Lens 2×

Objective lens 2×
Catalog # 78620-794
New Product
Supplier:   Aven Tools
Fournisseur #:  26700-166
Objective Lens 2×
Catalog # 78620-794
Supplier:  Aven Tools
New Product
Objective Lens 2×

Objective lens 2×

Price
$649.41
Log in pour la disponibilité
Each
Product Details & Documents

Objective lens for 2× Micro video lens system zoom 640.

  • Increases magnification by 2×
  • Color corrected lens system
  • Working distance 35 mm (1.4")

Magnification: 2×
Height: 19 mm
Diameter: 25 mm
Weight: 25 g (0.9 oz)
Package contents: 2× lens in Polybag

Spécifications
  • Désignation:
    Objective lens 2×