Objective Lens 1×
Objective lens 1×
Catalog # 78620-344
New Product
Supplier: Aven Tools
Fournisseur #: 26700-164
Jump to:
Product Details & Documents
Objective lens 1× for Micro video lens system zoom 640.
Color corrected lens system
-
Working distance 82 mm (3.2")
Magnification: 1×
- Height: 10 mm
- Diameter: 25 mm
- Weight: 22 g (0.8oz)
- Package contents: 1× lens in Polybag
Spécifications
- Désignation:Objective lens 1×



