Objective Lens 0.5×
Objective lens 0.5×
Catalog # 78621-070
New Product
Supplier: Aven Tools
Fournisseur #: 26700-162
Jump to:
Product Details & Documents
Objective lens 0.5× for Micro video lens system zoom 640.
- Reduces magnification by 0.5×
- Color corrected lens system
- Working distance 175 mm (6.9")
Magnification: 0.5×
Working distance: 175 mm
Height: 10 mm
Diameter: 25 mm
Weight: 22 g (0.8oz)
Package contents: 0.5× lens in Polybag
Spécifications
- Désignation:Objective lens 0.5×
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



