Diagonal Cutter, Titanium
Product Details & Documents
Crafted from high-grade titanium, these cutting pliers offer exceptional strength and longevity. With an overall length of 150 mm and a semi-flush blade type, they are designed for comfort and efficiency. The oval head style and 22 mm head width allow for optimal control, making them perfect for cutting low carbon steel wire up to 1.6 mm in diameter and soft copper wire up to 2.0 mm.
The lightweight design combined with a comfortable plastic grip reduces hand fatigue, allowing for extended use without discomfort
These titanium cutting pliers are not just lightweight, they are also incredibly strong
-
This unique combination, with titanium being stronger than steel but nearly 45% lighter, makes our pliers a practical and efficient tool, reducing user fatigue during prolonged use
Titanium is biocompatible, meaning it is non-toxic
Titanium has a distinctive silver color which gives an aesthetic appeal
The blade length measures 21 mm (approx. 0.82"), providing a large cutting area suitable for a wide range of wire gauges
Corrosion resistance: Titanium is highly corrosion-resistant from seawater, aqua regia, chlorine, and certain acids. This property ensures that the pliers will not corrode or rust, making them ideal for use in harsh environments.
Non-magnetic: Titanium is non-magnetic, which is beneficial in situations where magnetic interference could be problematic, such as in electronic equipment repair or in medical environments.
High-temperature resistance: High temperatures do not limit our titanium cutting pliers. They maintain their strength even in extreme heat, making them suitable for a wide range of industrial applications involving high temperatures.
Specifications
- Désignation:Diagonal cutting pliers titanium, plastic grip
- Tip Size:22 mm Width
- Tip Style:Oval
- Overall Length:150 mm
- Weight:180 g (Net weight); 190 g (Gross weight ( including packaging))



