Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
LED Ring Light with Adjustable Polarizer | Avantor

LED Ring Light with Adjustable Polarizer

LED Ring light with adjustable polarizer
Catalog # 78620-810
New Product
Supplier:   Aven Tools
Fournisseur #:  26200B-222
LED Ring Light with Adjustable Polarizer
Catalog # 78620-810
Supplier:  Aven Tools
New Product
LED Ring Light with Adjustable Polarizer

LED Ring light with adjustable polarizer

Price
$1,696.54
Log in pour la disponibilité
Each
Product Details & Documents

LED Ring Light with Adjustable polarizer significantly reduces the glare from shiny objects, allowing operators to see details that could otherwise be obscured or washed out.

  • Ideal for reducing glare from shiny/reflective objects

    120 adjustable, ultra-bright SMD LEDs

    Polarizer dial with reference markers to adjust the level of polarization

    Includes a tinted glass analyzer insert for enhanced polarization effects

Features a polarizer dial with reference markers to adjust the level of polarization. Includes a tinted glass analyzer insert for enhanced polarization effects.

Featuring 120 adjustable LEDs, a tinted glass analyzer for enhanced polarization effects, and an adjustable polarizer dial, LED Ring Light with Adjustable Polarizer is the ideal illumination option for inspecting shiny or reflective objects without excessive glare. The adjustable polarizer dial indicates the level of polarization for precise accuracy.

The polarized ring light significantly reduces the glare from shiny objects, allowing operators to see details that could otherwise be obscured or washed out. LED Ring light with adjustable polarizer features a polarizer dial with reference markers. Adjust the level of polarization by turning the dial. LED Ring light with adjustable polarizer features a built-in brightness dial for precise illumination control of 120 LEDs.

Drive Method: Constant voltage

Light Intensity: 0 to 100%

Environment temperature and Humidity: 0~40-/20~80%RH

Light color: White

LED Lifetime: 20000 hours

Working distance: 40 to 120 mm

Dimensions:

Outer Ø: 72 mm
Inner Ø: 62 mm
Height: 33 mm
Length: 99 mm

 :   Package contains LED Ring Light with adjustable polarizer, tinted glass analyzer, power supply, user guide.

Spécifications
  • Désignation:
    LED Ring light with adjustable polarizer
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.