Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Dual Pipe Light Guide | Avantor

Dual Pipe Light Guide

Dual pipe light guide, length: 457 mm (18")
Catalog # 78620-376
New Product
Supplier:   Aven Tools
Fournisseur #:  26200A-523
Dual Pipe Light Guide
Catalog # 78620-376
Supplier:  Aven Tools
New Product
Dual Pipe Light Guide

Dual pipe light guide, length: 457 mm (18")

Price
$755.62
Log in pour la disponibilité
Each
Product Details & Documents

Dual pipe lights are made from high quality glass fiber and incorporates a large fiber bundle to assure maximum light transmission.

  • High quality fiber

    Large fiber bundle assures maximum light transmission

    Obedient Sheathing for accurate positioning

    Focusable lens on each pipe for individual light control

Fiber optic dual pipe light guide provides concentrated focused light. Obedient sheathing provides 'stay-up' positioning and spot illumination.

This fiber optic dual pipe system provides focused illumination from two self supporting pipes, that are capped with individual variable focusing lenses.

Fiber diameter: 6.35 mm (¹/₄")

Adapter diameter: 15.875 mm (⁵/₈")

 : Package contains one dual pipe light, one pair of narrow focus lenses and one pair of wide focus lenses.

Spécifications
  • Désignation:
    Dual pipe light guide, length: 457 mm (18")