Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Digital Hanging Scale | Avantor

Digital Hanging Scale

Spring balance; Portable, Digital hanging scale; Measuring range: 50 kg/10 g, 50 kg (110 lbs.), 19×5.5×2.5 cm
Catalog # 470362-492
New Product
Supplier:   GSC International
Fournisseur #:  SD-50
Digital Hanging Scale
Catalog # 470362-492
Supplier:  GSC International
New Product
Digital Hanging Scale
Digital Hanging Scale

Spring balance; Portable, Digital hanging scale; Measuring range: 50 kg/10 g, 50 kg (110 lbs.), 19×5.5×2.5 cm

Price
$13.93
Log in pour la disponibilité
Each
Product Details & Documents

An economic option that combines weight and length measurement to support hands-on investigations in the classroom, laboratory, or field.

  • Measures suspended loads using digital load-sensing technology

    Includes integrated 91 cm (36") tape for combined mass and length analysis

    Supports kg and lb units with one-touch digital conversion

    Designed for instructional, laboratory, and field measurement use

    Auto power-off conserves battery life during inactivity

The Digital Hanging Scale is designed to help students and educators measure suspended loads accurately during experiments and applied investigations. Using an internal electronic sensing system, the instrument translates the force created by gravity into a digital reading that can be quickly viewed on an easy-to-read LCD display. Its measurement capacity supports a wide range of objects, from lightweight classroom materials to heavier samples used in demonstrations or fieldwork.

In addition to measuring weight, the scale includes a built-in retractable tape measure housed along the side of the unit. This feature allows users to collect dimensional data without switching tools, supporting investigations that require multiple variables such as mass and length. Digital controls enable users to switch between measurement units and reset readings when containers or attachments are used, helping simplify data collection and reduce calculation errors.

The scale’s durable hook and lightweight housing provide reliable performance while remaining easy to transport between learning environments. Battery-powered operation and automatic power management make the instrument practical for repeated use in instructional settings, supporting accurate, repeatable measurements across physics, engineering, and field-based science activities.

Accuracy:

0 - 10 kgs: 5 g

10 - 50 kgs: 10 g

Spécifications
  • Désignation:
    Digital hanging scale; Measuring range: 50 kg/10 g
  • Dimensions:
    19×5.5×2.5 cm
  • Weighing Capacity:
    50 kg (110 lbs.)
  • Type:
    Spring balance; Portable
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.