Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Epic™ Basic Protection Sleeves

Epic™ Basic Protection Sleeves

New Product
Epic™ Basic Protection Sleeves
New Product
Certificates
Epic™ Basic Protection Sleeves

3 Options Available Below

Product Details & Documents

Latex-free, low-lint sleeve for use in some critical environments, and many general application areas. Breathable cloth-like fabric is comfortable and cool. Features include elastic ends, serged seam construction, and tapered design for a proper fit.

  • Lightweight polypropylene construction provides basic barrier protection against dust, dirt, and light splashes
  • Elastic cuffs on both ends ensures a secure fit around wrists and upper arms
  • Latex-free and lint-free design minimizes contamination risk and allergic reactions
  • Ideal for single-use applications, reducing laundering costs
  • Accommodates most arm sizes for easy inventory management
  • Packed to maintain cleanliness for controlled environments
  • Suitable for pharmaceutical, electronics, food processing, and general lab work
  • Helps meet SOPs for gowning in ISO-classified environments

The Epic™ Basic protection sleeve is a lightweight, disposable garment designed to safeguard cleanroom apparel and operator arms from particulate contamination and light liquid splashes. Constructed from high-quality polypropylene, this sleeve offers a practical solution for environments where basic barrier protection is essential without compromising comfort or mobility.

Sleeve is constructed from a breathable non-woven polypropylene fabric. Individually inspected for sizing, stitching, and workmanship.

Packaging: Neatly folded and cleanroom packed; 100 pieces per sealed inner polybag, two polybags per sealed master bag, 200 pieces per case.

Specifications for Product Family

Specifications

  • Catalog No:
  • 78150-748
  • 78150-732
  • 78150-730
  • Fabric:
  • Spunbond polypropylene
  • Spunbond polypropylene
  • Spunbond polypropylene
  • Cleanroom class:
  • 10000/ISO 7
  • 10000/ISO 7
  • 10000/ISO 7
  • Gender:
  • Unisex
  • Unisex
  • Unisex
  • Garment application:
  • Cleanroom
  • Cleanroom
  • Cleanroom
  • Particle shedding (Helmke Drum):
  • Level II
  • Level II
  • Level II
  • Water vapor transmission rate:
  • 6856 g/m²/24 h
  • 6856 g/m²/24 h
  • 6856 g/m²/24 h
  • Tensile strength:
  • 16 lbs./in. (machine direction), 11 lbs./in. (cross direction)
  • 16 lbs./in. (machine direction), 11 lbs./in. (cross direction)
  • 16 lbs./in. (machine direction), 11 lbs./in. (cross direction)
  • Tearing strength:
  • 3.4 lbs./in. (machine direction), 7.1 lbs./in. (cross direction)
  • 3.4 lbs./in. (machine direction), 7.1 lbs./in. (cross direction)
  • 3.4 lbs./in. (machine direction), 7.1 lbs./in. (cross direction)
  • Weight:
  • 60 g/m²
  • 60 g/m²
  • 60 g/m²

Specifications

Product Family Options

Product Information

  • Color
    Longueur
    Availability
    Price
  • Blue
    18"
    Log in for availability
    Log in for availability
    Case of 200
    Case of 200 - $72.48
    $72.48
    Case of 200
       $72.48

    Supplier Number: 82478-18
    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    78150-748
    Fabric
    Spunbond polypropylene
    Cleanroom class
    10000/ISO 7
    Gender
    Unisex
    Garment application
    Cleanroom
    Particle shedding (Helmke Drum)
    Level II
    Water vapor transmission rate
    6856 g/m²/24 h
    Tensile strength
    16 lbs./in. (machine direction), 11 lbs./in. (cross direction)
    Tearing strength
    3.4 lbs./in. (machine direction), 7.1 lbs./in. (cross direction)
    Weight
    60 g/m²
    New Product
  • White
    18"
    Log in for availability
    Log in for availability
    Case of 200
    Case of 200 - $72.48
    $72.48
    Case of 200
       $72.48

    Supplier Number: 82488-18
    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    78150-732
    Fabric
    Spunbond polypropylene
    Cleanroom class
    10000/ISO 7
    Gender
    Unisex
    Garment application
    Cleanroom
    Particle shedding (Helmke Drum)
    Level II
    Water vapor transmission rate
    6856 g/m²/24 h
    Tensile strength
    16 lbs./in. (machine direction), 11 lbs./in. (cross direction)
    Tearing strength
    3.4 lbs./in. (machine direction), 7.1 lbs./in. (cross direction)
    Weight
    60 g/m²
    New Product
  • White
    24"
    Log in for availability
    Log in for availability
    Case of 200
    Case of 200 - $85.42
    $85.42
    Case of 200
       $85.42

    Supplier Number: 82488-24
    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    78150-730
    Fabric
    Spunbond polypropylene
    Cleanroom class
    10000/ISO 7
    Gender
    Unisex
    Garment application
    Cleanroom
    Particle shedding (Helmke Drum)
    Level II
    Water vapor transmission rate
    6856 g/m²/24 h
    Tensile strength
    16 lbs./in. (machine direction), 11 lbs./in. (cross direction)
    Tearing strength
    3.4 lbs./in. (machine direction), 7.1 lbs./in. (cross direction)
    Weight
    60 g/m²
    New Product