Epic High Performance SMS Coveralls
À propos de cet article
Latex free, low linting coverall for use in many critical and industrial environments. High filtration fabric holds out 98.8% of particles at 3 microns, and also provides excellent splash protection from many fluids. Features include a zipper front entry, elastic wrists, elastic ankles, elastic lower back, and a storm flap zipper cover.
SMS Fabric Construction: Spunbond-Meltblown-Spunbond layers for strength, breathability, and barrier protection
Full-Body Coverage: Optional attached hood and boots for maximum protection
Elasticized Openings: Secure fit at wrists, ankles, and face to minimize contamination risk
Front Zipper Closure: Easy donning and doffing while maintaining garment integrity
Lightweight & Breathable: Reduces heat stress during extended wear
Particle & Liquid Barrier: Protects against dust, dry particulates, and light liquid splashes
ESD Control: Static dissipative properties for electronics and cleanroom environments
Compliance Ready: Meets industry standards for protective apparel in controlled environments
The Epic High Performance SMS Coverall is designed to meet the rigorous demands of cleanroom, pharmaceutical, and industrial environments where contamination control and worker safety are critical. Manufactured by Tians International, this garment combines advanced material technology with ergonomic design to deliver superior protection and comfort.
Benefits:
Enhanced Safety: Protects workers from contamination and exposure to particulates and liquids.
Comfort for Long Shifts: Breathable design improves wearer comfort and productivity.
Contamination Control: Ideal for cleanrooms, pharmaceutical, and electronics manufacturing.
Cost-Effective Protection: Durable SMS material offers reliable performance at an economical price.
Versatile Applications: Suitable for industrial, medical, and laboratory environments.
Enhanced Safety: Protects workers from contamination and exposure to particulates and liquids.
Comfort for Long Shifts: Breathable design improves wearer comfort and productivity.
Contamination Control: Ideal for cleanrooms, pharmaceutical, and electronics manufacturing.
Cost-Effective Protection: Durable SMS material offers reliable performance at an economical price.
Versatile Applications: Suitable for industrial, medical, and laboratory environments.
Fabric is constructed from a laminated three layer non-woven fabric that contains a high filtration center layer. Individually inspected for sizing, stitching and workmanship.
Wrist cuff: Elastic
Ball Burst: 89.73 N
Flammability: Class I
21 Options Available Below
Product Details & Documents
Latex free, low linting coverall for use in many critical and industrial environments. High filtration fabric holds out 98.8% of particles at 3 microns, and also provides excellent splash protection from many fluids. Features include a zipper front entry, elastic wrists, elastic ankles, elastic lower back, and a storm flap zipper cover.
SMS Fabric Construction: Spunbond-Meltblown-Spunbond layers for strength, breathability, and barrier protection
Full-Body Coverage: Optional attached hood and boots for maximum protection
Elasticized Openings: Secure fit at wrists, ankles, and face to minimize contamination risk
Front Zipper Closure: Easy donning and doffing while maintaining garment integrity
Lightweight & Breathable: Reduces heat stress during extended wear
Particle & Liquid Barrier: Protects against dust, dry particulates, and light liquid splashes
ESD Control: Static dissipative properties for electronics and cleanroom environments
Compliance Ready: Meets industry standards for protective apparel in controlled environments
The Epic High Performance SMS Coverall is designed to meet the rigorous demands of cleanroom, pharmaceutical, and industrial environments where contamination control and worker safety are critical. Manufactured by Tians International, this garment combines advanced material technology with ergonomic design to deliver superior protection and comfort.
Benefits:
Enhanced Safety: Protects workers from contamination and exposure to particulates and liquids.
Comfort for Long Shifts: Breathable design improves wearer comfort and productivity.
Contamination Control: Ideal for cleanrooms, pharmaceutical, and electronics manufacturing.
Cost-Effective Protection: Durable SMS material offers reliable performance at an economical price.
Versatile Applications: Suitable for industrial, medical, and laboratory environments.
Enhanced Safety: Protects workers from contamination and exposure to particulates and liquids.
Comfort for Long Shifts: Breathable design improves wearer comfort and productivity.
Contamination Control: Ideal for cleanrooms, pharmaceutical, and electronics manufacturing.
Cost-Effective Protection: Durable SMS material offers reliable performance at an economical price.
Versatile Applications: Suitable for industrial, medical, and laboratory environments.
Fabric is constructed from a laminated three layer non-woven fabric that contains a high filtration center layer. Individually inspected for sizing, stitching and workmanship.
Wrist cuff: Elastic
Ball Burst: 89.73 N
Flammability: Class I
Specifications for Product Family
Spécifications
- Catalog No:
- 78150-836
- 78150-670
- 78150-802
- 78150-528
- 78150-478
- 78150-616
- 78150-752
- 78150-518
- 78150-756
- 78150-490
- 78150-728
- 78150-678
- 78150-564
- 78150-818
- 78150-542
- 78150-846
- 78150-816
- 78150-594
- 78150-480
- 78150-602
- 78150-710
- Fabric:
- SMS non-woven fabric
- SMS non-woven fabric
- SMS non-woven fabric
- SMS non-woven fabric
- SMS non-woven fabric
- SMS non-woven fabric
- SMS non-woven fabric
- SMS non-woven fabric
- SMS non-woven fabric
- SMS non-woven fabric
- SMS non-woven fabric
- SMS non-woven fabric
- SMS non-woven fabric
- SMS non-woven fabric
- SMS non-woven fabric
- SMS non-woven fabric
- SMS non-woven fabric
- SMS non-woven fabric
- SMS non-woven fabric
- SMS non-woven fabric
- SMS non-woven fabric
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Cleanroom class:
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- Pockets:
- Without pockets
- Without pockets
- Without pockets
- Without pockets
- Without pockets
- Without pockets
- Without pockets
- Without pockets
- Without pockets
- Without pockets
- Without pockets
- Without pockets
- Without pockets
- Without pockets
- Without pockets
- Without pockets
- Without pockets
- Without pockets
- Without pockets
- Without pockets
- Without pockets
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Garment application:
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Particle shedding (Helmke Drum):
- Level II
- Level II
- Level II
- Level II
- Level II
- Level II
- Level II
- Level II
- Level II
- Level II
- Level II
- Level II
- Level II
- Level II
- Level II
- Level II
- Level II
- Level II
- Level II
- Level II
- Level II
- Water resistance:
- 4.4 PSI
- 4.4 PSI
- 4.4 PSI
- 4.4 PSI
- 4.4 PSI
- 4.4 PSI
- 4.4 PSI
- 4.4 PSI
- 4.4 PSI
- 4.4 PSI
- 4.4 PSI
- 4.4 PSI
- 4.4 PSI
- 4.4 PSI
- 4.4 PSI
- 4.4 PSI
- 4.4 PSI
- 4.4 PSI
- 4.4 PSI
- 4.4 PSI
- 4.4 PSI
- Water vapor transmission rate:
- 5000 g/m²/24 h
- 5000 g/m²/24 h
- 5000 g/m²/24 h
- 5000 g/m²/24 h
- 5000 g/m²/24 h
- 5000 g/m²/24 h
- 5000 g/m²/24 h
- 5000 g/m²/24 h
- 5000 g/m²/24 h
- 5000 g/m²/24 h
- 5000 g/m²/24 h
- 5000 g/m²/24 h
- 5000 g/m²/24 h
- 5000 g/m²/24 h
- 5000 g/m²/24 h
- 5000 g/m²/24 h
- 5000 g/m²/24 h
- 5000 g/m²/24 h
- 5000 g/m²/24 h
- 5000 g/m²/24 h
- 5000 g/m²/24 h
- Tensile strength:
- 18 lbs./in (Machine direction); 14 lbs./in (Cross direction)
- 18 lbs./in (Machine direction); 14 lbs./in (Cross direction)
- 18 lbs./in (Machine direction); 14 lbs./in (Cross direction)
- 18 lbs./in (Machine direction); 14 lbs./in (Cross direction)
- 18 lbs./in (Machine direction); 14 lbs./in (Cross direction)
- 18 lbs./in (Machine direction); 14 lbs./in (Cross direction)
- 18 lbs./in (Machine direction); 14 lbs./in (Cross direction)
- 18 lbs./in (Machine direction); 14 lbs./in (Cross direction)
- 18 lbs./in (Machine direction); 14 lbs./in (Cross direction)
- 18 lbs./in (Machine direction); 14 lbs./in (Cross direction)
- 18 lbs./in (Machine direction); 14 lbs./in (Cross direction)
- 18 lbs./in (Machine direction); 14 lbs./in (Cross direction)
- 18 lbs./in (Machine direction); 14 lbs./in (Cross direction)
- 18 lbs./in (Machine direction); 14 lbs./in (Cross direction)
- 18 lbs./in (Machine direction); 14 lbs./in (Cross direction)
- 18 lbs./in (Machine direction); 14 lbs./in (Cross direction)
- 18 lbs./in (Machine direction); 14 lbs./in (Cross direction)
- 18 lbs./in (Machine direction); 14 lbs./in (Cross direction)
- 18 lbs./in (Machine direction); 14 lbs./in (Cross direction)
- 18 lbs./in (Machine direction); 14 lbs./in (Cross direction)
- 18 lbs./in (Machine direction); 14 lbs./in (Cross direction)
- Tearing strength:
- 4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)
- 4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)
- 4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)
- 4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)
- 4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)
- 4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)
- 4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)
- 4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)
- 4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)
- 4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)
- 4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)
- 4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)
- 4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)
- 4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)
- 4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)
- 4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)
- 4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)
- 4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)
- 4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)
- 4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)
- 4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)
- Weight:
- 60 g/m²
- 60 g/m²
- 60 g/m²
- 60 g/m²
- 60 g/m²
- 60 g/m²
- 60 g/m²
- 60 g/m²
- 60 g/m²
- 60 g/m²
- 60 g/m²
- 60 g/m²
- 60 g/m²
- 60 g/m²
- 60 g/m²
- 60 g/m²
- 60 g/m²
- 60 g/m²
- 60 g/m²
- 60 g/m²
- 60 g/m²
Spécifications
Product Family Options
Standard coveralls
Informations sur le produit
- ColorTaille de confectionPackagingAvailabilityPrice
- Supplier Number: 216893-2XLSpécifications:New Product
More
Specifications
Cat. No.78150-836FabricSMS non-woven fabricClosure typeZip closureCleanroom class1000/ISO 6PocketsWithout pocketsGenderUnisexSleeve or leg lengthLongGarment applicationCleanroomParticle shedding (Helmke Drum)Level IIWater resistance4.4 PSIWater vapor transmission rate5000 g/m²/24 hTensile strength18 lbs./in (Machine direction); 14 lbs./in (Cross direction)Tearing strength4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)Weight60 g/m²New Product - Supplier Number: 216893-3XLSpécifications:New Product
More
Specifications
Cat. No.78150-670FabricSMS non-woven fabricClosure typeZip closureCleanroom class1000/ISO 6PocketsWithout pocketsGenderUnisexSleeve or leg lengthLongGarment applicationCleanroomParticle shedding (Helmke Drum)Level IIWater resistance4.4 PSIWater vapor transmission rate5000 g/m²/24 hTensile strength18 lbs./in (Machine direction); 14 lbs./in (Cross direction)Tearing strength4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)Weight60 g/m²New Product - Supplier Number: 216893-4XLSpécifications:New Product
More
Specifications
Cat. No.78150-802FabricSMS non-woven fabricClosure typeZip closureCleanroom class1000/ISO 6PocketsWithout pocketsGenderUnisexSleeve or leg lengthLongGarment applicationCleanroomParticle shedding (Helmke Drum)Level IIWater resistance4.4 PSIWater vapor transmission rate5000 g/m²/24 hTensile strength18 lbs./in (Machine direction); 14 lbs./in (Cross direction)Tearing strength4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)Weight60 g/m²New Product - Supplier Number: 216893-5XLSpécifications:New Product
More
Specifications
Cat. No.78150-528FabricSMS non-woven fabricClosure typeZip closureCleanroom class1000/ISO 6PocketsWithout pocketsGenderUnisexSleeve or leg lengthLongGarment applicationCleanroomParticle shedding (Helmke Drum)Level IIWater resistance4.4 PSIWater vapor transmission rate5000 g/m²/24 hTensile strength18 lbs./in (Machine direction); 14 lbs./in (Cross direction)Tearing strength4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)Weight60 g/m²New Product - Supplier Number: 216893-LSpécifications:New Product
More
Specifications
Cat. No.78150-478FabricSMS non-woven fabricClosure typeZip closureCleanroom class1000/ISO 6PocketsWithout pocketsGenderUnisexSleeve or leg lengthLongGarment applicationCleanroomParticle shedding (Helmke Drum)Level IIWater resistance4.4 PSIWater vapor transmission rate5000 g/m²/24 hTensile strength18 lbs./in (Machine direction); 14 lbs./in (Cross direction)Tearing strength4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)Weight60 g/m²New Product - Supplier Number: 216893-MSpécifications:New Product
More
Specifications
Cat. No.78150-616FabricSMS non-woven fabricClosure typeZip closureCleanroom class1000/ISO 6PocketsWithout pocketsGenderUnisexSleeve or leg lengthLongGarment applicationCleanroomParticle shedding (Helmke Drum)Level IIWater resistance4.4 PSIWater vapor transmission rate5000 g/m²/24 hTensile strength18 lbs./in (Machine direction); 14 lbs./in (Cross direction)Tearing strength4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)Weight60 g/m²New Product - Supplier Number: 216893-SSpécifications:New Product
More
Specifications
Cat. No.78150-752FabricSMS non-woven fabricClosure typeZip closureCleanroom class1000/ISO 6PocketsWithout pocketsGenderUnisexSleeve or leg lengthLongGarment applicationCleanroomParticle shedding (Helmke Drum)Level IIWater resistance4.4 PSIWater vapor transmission rate5000 g/m²/24 hTensile strength18 lbs./in (Machine direction); 14 lbs./in (Cross direction)Tearing strength4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)Weight60 g/m²New Product - Supplier Number: 216893-XLSpécifications:New Product
More
Specifications
Cat. No.78150-518FabricSMS non-woven fabricClosure typeZip closureCleanroom class1000/ISO 6PocketsWithout pocketsGenderUnisexSleeve or leg lengthLongGarment applicationCleanroomParticle shedding (Helmke Drum)Level IIWater resistance4.4 PSIWater vapor transmission rate5000 g/m²/24 hTensile strength18 lbs./in (Machine direction); 14 lbs./in (Cross direction)Tearing strength4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)Weight60 g/m²New Product
Coveralls with attached hood and boot
Informations sur le produit
- ColorTaille de confectionPackagingAvailabilityPrice
- Supplier Number: 206893-2XLSpécifications:New Product
More
Specifications
Cat. No.78150-756FabricSMS non-woven fabricClosure typeZip closureCleanroom class1000/ISO 6PocketsWithout pocketsGenderUnisexSleeve or leg lengthLongGarment applicationCleanroomParticle shedding (Helmke Drum)Level IIWater resistance4.4 PSIWater vapor transmission rate5000 g/m²/24 hTensile strength18 lbs./in (Machine direction); 14 lbs./in (Cross direction)Tearing strength4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)Weight60 g/m²New Product - Supplier Number: 206893-3XLSpécifications:New Product
More
Specifications
Cat. No.78150-490FabricSMS non-woven fabricClosure typeZip closureCleanroom class1000/ISO 6PocketsWithout pocketsGenderUnisexSleeve or leg lengthLongGarment applicationCleanroomParticle shedding (Helmke Drum)Level IIWater resistance4.4 PSIWater vapor transmission rate5000 g/m²/24 hTensile strength18 lbs./in (Machine direction); 14 lbs./in (Cross direction)Tearing strength4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)Weight60 g/m²New Product - Supplier Number: 206893-4XLSpécifications:New Product
More
Specifications
Cat. No.78150-728FabricSMS non-woven fabricClosure typeZip closureCleanroom class1000/ISO 6PocketsWithout pocketsGenderUnisexSleeve or leg lengthLongGarment applicationCleanroomParticle shedding (Helmke Drum)Level IIWater resistance4.4 PSIWater vapor transmission rate5000 g/m²/24 hTensile strength18 lbs./in (Machine direction); 14 lbs./in (Cross direction)Tearing strength4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)Weight60 g/m²New Product - Supplier Number: 206893-5XLSpécifications:New Product
More
Specifications
Cat. No.78150-678FabricSMS non-woven fabricClosure typeZip closureCleanroom class1000/ISO 6PocketsWithout pocketsGenderUnisexSleeve or leg lengthLongGarment applicationCleanroomParticle shedding (Helmke Drum)Level IIWater resistance4.4 PSIWater vapor transmission rate5000 g/m²/24 hTensile strength18 lbs./in (Machine direction); 14 lbs./in (Cross direction)Tearing strength4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)Weight60 g/m²New Product - Supplier Number: 206893-6XLSpécifications:New Product
More
Specifications
Cat. No.78150-564FabricSMS non-woven fabricClosure typeZip closureCleanroom class1000/ISO 6PocketsWithout pocketsGenderUnisexSleeve or leg lengthLongGarment applicationCleanroomParticle shedding (Helmke Drum)Level IIWater resistance4.4 PSIWater vapor transmission rate5000 g/m²/24 hTensile strength18 lbs./in (Machine direction); 14 lbs./in (Cross direction)Tearing strength4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)Weight60 g/m²New Product - Supplier Number: 206893-LSpécifications:New Product
More
Specifications
Cat. No.78150-818FabricSMS non-woven fabricClosure typeZip closureCleanroom class1000/ISO 6PocketsWithout pocketsGenderUnisexSleeve or leg lengthLongGarment applicationCleanroomParticle shedding (Helmke Drum)Level IIWater resistance4.4 PSIWater vapor transmission rate5000 g/m²/24 hTensile strength18 lbs./in (Machine direction); 14 lbs./in (Cross direction)Tearing strength4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)Weight60 g/m²New Product - Supplier Number: 206893-XLSpécifications:New Product
More
Specifications
Cat. No.78150-542FabricSMS non-woven fabricClosure typeZip closureCleanroom class1000/ISO 6PocketsWithout pocketsGenderUnisexSleeve or leg lengthLongGarment applicationCleanroomParticle shedding (Helmke Drum)Level IIWater resistance4.4 PSIWater vapor transmission rate5000 g/m²/24 hTensile strength18 lbs./in (Machine direction); 14 lbs./in (Cross direction)Tearing strength4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)Weight60 g/m²New Product
Coveralls with attached hood
Informations sur le produit
- ColorTaille de confectionPackagingAvailabilityPrice
- Supplier Number: 226893-2XLSpécifications:New Product
More
Specifications
Cat. No.78150-846FabricSMS non-woven fabricClosure typeZip closureCleanroom class1000/ISO 6PocketsWithout pocketsGenderUnisexSleeve or leg lengthLongGarment applicationCleanroomParticle shedding (Helmke Drum)Level IIWater resistance4.4 PSIWater vapor transmission rate5000 g/m²/24 hTensile strength18 lbs./in (Machine direction); 14 lbs./in (Cross direction)Tearing strength4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)Weight60 g/m²New Product - Supplier Number: 226893-3XLSpécifications:New Product
More
Specifications
Cat. No.78150-816FabricSMS non-woven fabricClosure typeZip closureCleanroom class1000/ISO 6PocketsWithout pocketsGenderUnisexSleeve or leg lengthLongGarment applicationCleanroomParticle shedding (Helmke Drum)Level IIWater resistance4.4 PSIWater vapor transmission rate5000 g/m²/24 hTensile strength18 lbs./in (Machine direction); 14 lbs./in (Cross direction)Tearing strength4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)Weight60 g/m²New Product - Supplier Number: 226893-4XLSpécifications:New Product
More
Specifications
Cat. No.78150-594FabricSMS non-woven fabricClosure typeZip closureCleanroom class1000/ISO 6PocketsWithout pocketsGenderUnisexSleeve or leg lengthLongGarment applicationCleanroomParticle shedding (Helmke Drum)Level IIWater resistance4.4 PSIWater vapor transmission rate5000 g/m²/24 hTensile strength18 lbs./in (Machine direction); 14 lbs./in (Cross direction)Tearing strength4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)Weight60 g/m²New Product - Supplier Number: 226893-6XLSpécifications:New Product
More
Specifications
Cat. No.78150-480FabricSMS non-woven fabricClosure typeZip closureCleanroom class1000/ISO 6PocketsWithout pocketsGenderUnisexSleeve or leg lengthLongGarment applicationCleanroomParticle shedding (Helmke Drum)Level IIWater resistance4.4 PSIWater vapor transmission rate5000 g/m²/24 hTensile strength18 lbs./in (Machine direction); 14 lbs./in (Cross direction)Tearing strength4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)Weight60 g/m²New Product - Supplier Number: 226893-LSpécifications:New Product
More
Specifications
Cat. No.78150-602FabricSMS non-woven fabricClosure typeZip closureCleanroom class1000/ISO 6PocketsWithout pocketsGenderUnisexSleeve or leg lengthLongGarment applicationCleanroomParticle shedding (Helmke Drum)Level IIWater resistance4.4 PSIWater vapor transmission rate5000 g/m²/24 hTensile strength18 lbs./in (Machine direction); 14 lbs./in (Cross direction)Tearing strength4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)Weight60 g/m²New Product - Supplier Number: 226893-XLSpécifications:New Product
More
Specifications
Cat. No.78150-710FabricSMS non-woven fabricClosure typeZip closureCleanroom class1000/ISO 6PocketsWithout pocketsGenderUnisexSleeve or leg lengthLongGarment applicationCleanroomParticle shedding (Helmke Drum)Level IIWater resistance4.4 PSIWater vapor transmission rate5000 g/m²/24 hTensile strength18 lbs./in (Machine direction); 14 lbs./in (Cross direction)Tearing strength4.2 lbs./in (Machine direction); 5.3 lbs./in (Cross direction)Weight60 g/m²New Product
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



