Explorer™ Balances
About this item
The new Explorer EXR series offers an intuitive interface, outstanding weighing performance, and an environmentally friendly design. The new generation Explorer establishes a groundbreaking standard for laboratory operations.
7" Touch Screen Display
- WiFi, Bluetooth, USB, RS232 Connectivity
- Full Metal Cast Aluminum Housing
- Digital Leveling Bubble
- NTP (Network Time Protocol)
- Easy Integration with LIMS
- Removeable Draft Shield
Seamless setup with motorized leveling, anti-pintch auto doors, touchless sensors, ionizers and draft shield lights. Has a 7-inch glass touchscreen, chemical protection and 2 modifiable status lights.
Ensure compliance with 4-level user system, password protection, and 100k internal system log. The time synchronization NTP function confirms data traceability to meet the
Pharmaceutical regulations.
Advanced communication capabilities with straightforward integration to Laboratory Information Management Systems (LIMS), and hassle-free data transfer with driverless HID for easy data input.
Certifications: IEC/EN 61010-1; CAN/CSA C22.2 61010-1; UL 61010-1.
19 Options Available Below
Product Details & Documents
The new Explorer EXR series offers an intuitive interface, outstanding weighing performance, and an environmentally friendly design. The new generation Explorer establishes a groundbreaking standard for laboratory operations.
7" Touch Screen Display
- WiFi, Bluetooth, USB, RS232 Connectivity
- Full Metal Cast Aluminum Housing
- Digital Leveling Bubble
- NTP (Network Time Protocol)
- Easy Integration with LIMS
- Removeable Draft Shield
Seamless setup with motorized leveling, anti-pintch auto doors, touchless sensors, ionizers and draft shield lights. Has a 7-inch glass touchscreen, chemical protection and 2 modifiable status lights.
Ensure compliance with 4-level user system, password protection, and 100k internal system log. The time synchronization NTP function confirms data traceability to meet the
Pharmaceutical regulations.
Advanced communication capabilities with straightforward integration to Laboratory Information Management Systems (LIMS), and hassle-free data transfer with driverless HID for easy data input.
Certifications: IEC/EN 61010-1; CAN/CSA C22.2 61010-1; UL 61010-1.
Specifications for Product Family
Specifications
- Catalog No:
- 78455-314
- 78455-362
- 78455-356
- 78455-366
- 78455-340
- 78455-324
- 78455-376
- 78455-318
- 78455-312
- 78455-304
- 78455-310
- 78455-364
- 78455-348
- 78455-374
- 78455-350
- 78455-316
- 78455-320
- 78455-372
- 78455-354
- Modèle:
- EXR125D
- EXR125
- EXR225D
- EXR225
- EXR623
- EXR1203
- EXR2202
- EXR4202
- EXR6202
- EXR8202
- EXR12202
- EXR10201
- EXR223
- EXR6201
- EXR8201
- EXR124
- EXR224
- EXR324
- Operating temperature range:
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- Communication interface:
- USB Host (Type A) ×2, USB Device (Type B) ×1, USB Device (Type C) ×12
- Ethernet (RJ45) ×1, RS232 ×1; Optional Wi-Fi/ Bluetooth Dongle
- USB Host (Type A) ×2, USB Device (Type B) ×1, USB Device (Type C) ×13
- Ethernet (RJ45) ×1, RS232 ×1; Optional Wi-Fi/ Bluetooth Dongle
- USB Host (Type A) ×2, USB Device (Type B) ×1, USB Device (Type C) ×16
- Ethernet (RJ45) ×1, RS232 ×1; Optional Wi-Fi/ Bluetooth Dongle
- USB Host (Type A) ×2, USB Device (Type B) ×1, USB Device (Type C) ×17
- Ethernet (RJ45) ×1, RS232 ×1; Optional Wi-Fi/ Bluetooth Dongle
- USB Host (Type A) ×2, USB Device (Type B) ×1, USB Device (Type C) ×18
- Ethernet (RJ45) ×1, RS232 ×1; Optional Wi-Fi/ Bluetooth Dongle
- USB Host (Type A) ×2, USB Device (Type B) ×1, USB Device (Type C) ×19
- Ethernet (RJ45) ×1, RS232 ×1; Optional Wi-Fi/ Bluetooth Dongle
- USB Host (Type A) ×2, USB Device (Type B) ×1, USB Device (Type C) ×21
- Ethernet (RJ45) ×1, RS232 ×1; Optional Wi-Fi/ Bluetooth Dongle
- USB Host (Type A) ×2, USB Device (Type B) ×1, USB Device (Type C) ×20
- Ethernet (RJ45) ×1, RS232 ×1; Optional Wi-Fi/ Bluetooth Dongle
- USB Host (Type A) ×2, USB Device (Type B) ×1, USB Device (Type C) ×14
- Ethernet (RJ45) ×1, RS232 ×1; Optional Wi-Fi/ Bluetooth Dongle
- USB Host (Type A) ×2, USB Device (Type B) ×1, USB Device (Type C) ×15
Specifications
Product Family Options
Semi-Micro balances
Product Information
- ModèleWeighing CapacityPlateau de pesée/taille de la plateformeReadabilityStabilization TimeRepeatabiltyAvailabilityPrice
- Supplier Number: 31059206Specifications:New Product
More
Specifications
Cat. No.78455-314ModèleEXR125DOperating temperature range5.0...40.0 °CCommunication interfaceUSB Host (Type A) ×2, USB Device (Type B) ×1, USB Device (Type C) ×12New Product - Supplier Number: 31059207Specifications:New Product
More
Specifications
Cat. No.78455-362ModèleEXR125Operating temperature range5.0...40.0 °CCommunication interfaceEthernet (RJ45) ×1, RS232 ×1; Optional Wi-Fi/ Bluetooth DongleNew Product - Supplier Number: 31059208Specifications:New Product
More
Specifications
Cat. No.78455-356ModèleEXR225DOperating temperature range5.0...40.0 °CCommunication interfaceUSB Host (Type A) ×2, USB Device (Type B) ×1, USB Device (Type C) ×13New Product - Supplier Number: 31059209Specifications:New Product
More
Specifications
Cat. No.78455-366ModèleEXR225Operating temperature range5.0...40.0 °CCommunication interfaceEthernet (RJ45) ×1, RS232 ×1; Optional Wi-Fi/ Bluetooth DongleNew Product
Analytical balances
Product Information
- ModèleWeighing CapacityPlateau de pesée/taille de la plateformeReadabilityStabilization TimeRepeatabiltyAvailabilityPrice
- Supplier Number: 31059214Specifications:New Product
More
Specifications
Cat. No.78455-340ModèleOperating temperature range5.0...40.0 °CCommunication interfaceUSB Host (Type A) ×2, USB Device (Type B) ×1, USB Device (Type C) ×16New Product - Supplier Number: 31059215Specifications:New Product
More
Specifications
Cat. No.78455-324ModèleEXR623Operating temperature range5.0...40.0 °CCommunication interfaceEthernet (RJ45) ×1, RS232 ×1; Optional Wi-Fi/ Bluetooth DongleNew Product - Supplier Number: 31059216Specifications:New Product
More
Specifications
Cat. No.78455-376ModèleEXR1203Operating temperature range5.0...40.0 °CCommunication interfaceUSB Host (Type A) ×2, USB Device (Type B) ×1, USB Device (Type C) ×17New Product - Supplier Number: 31059224Specifications:New Product
More
Specifications
Cat. No.78455-318ModèleEXR2202Operating temperature range5.0...40.0 °CCommunication interfaceEthernet (RJ45) ×1, RS232 ×1; Optional Wi-Fi/ Bluetooth DongleNew Product - Supplier Number: 31059225Specifications:New Product
More
Specifications
Cat. No.78455-312ModèleEXR4202Operating temperature range5.0...40.0 °CCommunication interfaceUSB Host (Type A) ×2, USB Device (Type B) ×1, USB Device (Type C) ×18New Product - Supplier Number: 31059226Specifications:New Product
More
Specifications
Cat. No.78455-304ModèleEXR6202Operating temperature range5.0...40.0 °CCommunication interfaceEthernet (RJ45) ×1, RS232 ×1; Optional Wi-Fi/ Bluetooth DongleNew Product - Supplier Number: 31059227Specifications:New Product
More
Specifications
Cat. No.78455-310ModèleEXR8202Operating temperature range5.0...40.0 °CCommunication interfaceUSB Host (Type A) ×2, USB Device (Type B) ×1, USB Device (Type C) ×19New Product - Supplier Number: 31059228Specifications:New Product
More
Specifications
Cat. No.78455-364ModèleEXR12202Operating temperature range5.0...40.0 °CCommunication interfaceEthernet (RJ45) ×1, RS232 ×1; Optional Wi-Fi/ Bluetooth DongleNew Product - Supplier Number: 31059231Specifications:New Product
More
Specifications
Cat. No.78455-348ModèleEXR10201Operating temperature range5.0...40.0 °CCommunication interfaceUSB Host (Type A) ×2, USB Device (Type B) ×1, USB Device (Type C) ×21New Product - Supplier Number: 31059213Specifications:New Product
More
Specifications
Cat. No.78455-374ModèleEXR223Operating temperature range5.0...40.0 °CCommunication interfaceEthernet (RJ45) ×1, RS232 ×1; Optional Wi-Fi/ Bluetooth DongleNew Product - Supplier Number: 31059229Specifications:New Product
More
Specifications
Cat. No.78455-350ModèleEXR6201Operating temperature range5.0...40.0 °CCommunication interfaceUSB Host (Type A) ×2, USB Device (Type B) ×1, USB Device (Type C) ×20New Product - Supplier Number: 31059230Specifications:New Product
More
Specifications
Cat. No.78455-316ModèleEXR8201Operating temperature range5.0...40.0 °CCommunication interfaceEthernet (RJ45) ×1, RS232 ×1; Optional Wi-Fi/ Bluetooth DongleNew Product
Precision balances
Product Information
- ModèleWeighing CapacityPlateau de pesée/taille de la plateformeReadabilityStabilization TimeRepeatabiltyAvailabilityPrice
- Supplier Number: 31059210Specifications:New Product
More
Specifications
Cat. No.78455-320ModèleEXR124Operating temperature range5.0...40.0 °CCommunication interfaceUSB Host (Type A) ×2, USB Device (Type B) ×1, USB Device (Type C) ×14New Product - Supplier Number: 31059211Specifications:New Product
More
Specifications
Cat. No.78455-372ModèleEXR224Operating temperature range5.0...40.0 °CCommunication interfaceEthernet (RJ45) ×1, RS232 ×1; Optional Wi-Fi/ Bluetooth DongleNew Product - Supplier Number: 31059212Specifications:New Product
More
Specifications
Cat. No.78455-354ModèleEXR324Operating temperature range5.0...40.0 °CCommunication interfaceUSB Host (Type A) ×2, USB Device (Type B) ×1, USB Device (Type C) ×15New Product
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



