Explorer Plus™ Balances
À propos de cet article
The new Explorer EXP series offers a premium weighing performance, compliance support and data traceability. The advanced features take the EXP to the next level by optimizing the user experience. This Flagship balance is crafted to meet the most demanding requirements of modern scientific research.
7" Touch screen display
- Automatic draft shield doors
- Built-in ionizer
- WiFi, Bluetooth, USB, RS232 connectivity
- Full metal cast aluminum housing
- Detachable terminal
- Automatic motorized leveling feet
Seamless setup with motorized leveling, anti-pintch auto doors, touchless sensors,
ionizers and draft shield lights. Has a 7" glass touchscreen, chemical protection and 2
modifiable status lights.
Ensure compliance with 4-level user system, password protection, and 100 K internal
system log. The time synchronization NTP function confirms data traceability to meet the
Pharmaceutical regulations.
Advanced communication capabilities with straightforward integration to Laboratory
Information Management Systems (LIMS), and hassle-free data transfer with driverless HID
for easy data input.
: IEC/EN 61010-1; CAN/CSA C22.2 61010-1; UL 61010-1.
22 Options Available Below
Product Details & Documents
The new Explorer EXP series offers a premium weighing performance, compliance support and data traceability. The advanced features take the EXP to the next level by optimizing the user experience. This Flagship balance is crafted to meet the most demanding requirements of modern scientific research.
7" Touch screen display
- Automatic draft shield doors
- Built-in ionizer
- WiFi, Bluetooth, USB, RS232 connectivity
- Full metal cast aluminum housing
- Detachable terminal
- Automatic motorized leveling feet
Seamless setup with motorized leveling, anti-pintch auto doors, touchless sensors,
ionizers and draft shield lights. Has a 7" glass touchscreen, chemical protection and 2
modifiable status lights.
Ensure compliance with 4-level user system, password protection, and 100 K internal
system log. The time synchronization NTP function confirms data traceability to meet the
Pharmaceutical regulations.
Advanced communication capabilities with straightforward integration to Laboratory
Information Management Systems (LIMS), and hassle-free data transfer with driverless HID
for easy data input.
: IEC/EN 61010-1; CAN/CSA C22.2 61010-1; UL 61010-1.
Specifications for Product Family
Spécifications
- Catalog No:
- 78455-306
- 78455-332
- 78455-336
- 78455-344
- 78455-334
- 78455-322
- 78455-298
- 78455-346
- 78455-370
- 78455-338
- 78455-326
- 78455-330
- 78455-352
- 78455-328
- 78455-300
- 78455-368
- 78455-342
- 78455-360
- 78455-378
- 78455-358
- 78455-308
- 78455-302
- Modèle:
- EXP125D/AD
- EXP125/AD
- EXP225D/AD
- EXP225/AD
- EXP124/AD
- EXP224/AD
- EXP324/AD
- EXP1203/AD
- EXP2202
- EXP223/AD
- EXP423/AD
- EXP623/AD
- EXP4202
- EXP6202
- EXP8202
- EXP12202
- EXP6201
- EXP8201
- EXP10201
- EXP35001
- EXP65001
- EXP24001
- Operating temperature range:
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- 5.0...40.0 °C
- Communication interface:
- USB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×1
- Ethernet (RJ45)×1, RS232×1; Optional Wi-Fi/ Bluetooth Dongle
- USB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×2
- Ethernet (RJ45)×1, RS232×1; Optional Wi-Fi/ Bluetooth Dongle
- USB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×3
- Ethernet (RJ45)×1, RS232×1; Optional Wi-Fi/ Bluetooth Dongle
- USB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×4
- USB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×6
- Ethernet (RJ45)×1, RS232×1; Optional Wi-Fi/ Bluetooth Dongle
- Ethernet (RJ45)×1, RS232×1; Optional Wi-Fi/ Bluetooth Dongle
- USB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×5
- Ethernet (RJ45)×1, RS232×1; Optional Wi-Fi/ Bluetooth Dongle
- USB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×7
- Ethernet (RJ45)×1, RS232×1; Optional Wi-Fi/ Bluetooth Dongle
- USB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×8
- Ethernet (RJ45)×1, RS232×1; Optional Wi-Fi/ Bluetooth Dongle
- USB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×9
- Ethernet (RJ45)×1, RS232×1; Optional Wi-Fi/ Bluetooth Dongle
- USB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×10
- USB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×11
- Ethernet (RJ45)×1, RS232×1; Optional Wi-Fi/ Bluetooth Dongle
- Ethernet (RJ45)×1, RS232×1; Optional Wi-Fi/ Bluetooth Dongle
Spécifications
Product Family Options
Semi-micro balances
Informations sur le produit
- Weighing CapacityPlateau de pesée/taille de la plateformeReadabilityStabilization TimeRepeatabiltyAvailabilityPrice
- Supplier Number: 31059169Spécifications:New Product
More
Specifications
Cat. No.78455-306ModèleEXP125D/ADOperating temperature range5.0...40.0 °CCommunication interfaceUSB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×1New Product - Supplier Number: 31059170Spécifications:New Product
More
Specifications
Cat. No.78455-332ModèleEXP125/ADOperating temperature range5.0...40.0 °CCommunication interfaceEthernet (RJ45)×1, RS232×1; Optional Wi-Fi/ Bluetooth DongleNew Product - Supplier Number: 31059171Spécifications:New Product
More
Specifications
Cat. No.78455-336ModèleEXP225D/ADOperating temperature range5.0...40.0 °CCommunication interfaceUSB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×2New Product - Supplier Number: 31059172Spécifications:New Product
More
Specifications
Cat. No.78455-344ModèleEXP225/ADOperating temperature range5.0...40.0 °CCommunication interfaceEthernet (RJ45)×1, RS232×1; Optional Wi-Fi/ Bluetooth DongleNew Product
Analytical balances
Informations sur le produit
- Weighing CapacityPlateau de pesée/taille de la plateformeReadabilityStabilization TimeRepeatabiltyAvailabilityPrice
- Supplier Number: 31059173Spécifications:New Product
More
Specifications
Cat. No.78455-334ModèleEXP124/ADOperating temperature range5.0...40.0 °CCommunication interfaceUSB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×3New Product - Supplier Number: 31059174Spécifications:New Product
More
Specifications
Cat. No.78455-322ModèleEXP224/ADOperating temperature range5.0...40.0 °CCommunication interfaceEthernet (RJ45)×1, RS232×1; Optional Wi-Fi/ Bluetooth DongleNew Product - Supplier Number: 31059175Spécifications:New Product
More
Specifications
Cat. No.78455-298ModèleEXP324/ADOperating temperature range5.0...40.0 °CCommunication interfaceUSB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×4New Product
Precision balances
Informations sur le produit
- Weighing CapacityPlateau de pesée/taille de la plateformeReadabilityStabilization TimeRepeatabiltyAvailabilityPrice
- Supplier Number: 31059179Spécifications:New Product
More
Specifications
Cat. No.78455-346ModèleEXP1203/ADOperating temperature range5.0...40.0 °CCommunication interfaceUSB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×6New Product - Supplier Number: 31059187Spécifications:New Product
More
Specifications
Cat. No.78455-370ModèleEXP2202Operating temperature range5.0...40.0 °CCommunication interfaceEthernet (RJ45)×1, RS232×1; Optional Wi-Fi/ Bluetooth DongleNew Product - Supplier Number: 31059176Spécifications:New Product
More
Specifications
Cat. No.78455-338ModèleEXP223/ADOperating temperature range5.0...40.0 °CCommunication interfaceEthernet (RJ45)×1, RS232×1; Optional Wi-Fi/ Bluetooth DongleNew Product - Supplier Number: 31059177Spécifications:New Product
More
Specifications
Cat. No.78455-326ModèleEXP423/ADOperating temperature range5.0...40.0 °CCommunication interfaceUSB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×5New Product - Supplier Number: 31059178Spécifications:New Product
More
Specifications
Cat. No.78455-330ModèleEXP623/ADOperating temperature range5.0...40.0 °CCommunication interfaceEthernet (RJ45)×1, RS232×1; Optional Wi-Fi/ Bluetooth DongleNew Product - Supplier Number: 31059188Spécifications:New Product
More
Specifications
Cat. No.78455-352ModèleEXP4202Operating temperature range5.0...40.0 °CCommunication interfaceUSB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×7New Product - Supplier Number: 31059189Spécifications:New Product
More
Specifications
Cat. No.78455-328ModèleEXP6202Operating temperature range5.0...40.0 °CCommunication interfaceEthernet (RJ45)×1, RS232×1; Optional Wi-Fi/ Bluetooth DongleNew Product - Supplier Number: 31059190Spécifications:New Product
More
Specifications
Cat. No.78455-300ModèleEXP8202Operating temperature range5.0...40.0 °CCommunication interfaceUSB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×8New Product - Supplier Number: 31059191Spécifications:New Product
More
Specifications
Cat. No.78455-368ModèleEXP12202Operating temperature range5.0...40.0 °CCommunication interfaceEthernet (RJ45)×1, RS232×1; Optional Wi-Fi/ Bluetooth DongleNew Product - Supplier Number: 31059192Spécifications:New Product
More
Specifications
Cat. No.78455-342ModèleEXP6201Operating temperature range5.0...40.0 °CCommunication interfaceUSB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×9New Product - Supplier Number: 31059193Spécifications:New Product
More
Specifications
Cat. No.78455-360ModèleEXP8201Operating temperature range5.0...40.0 °CCommunication interfaceEthernet (RJ45)×1, RS232×1; Optional Wi-Fi/ Bluetooth DongleNew Product - Supplier Number: 31059194Spécifications:New Product
More
Specifications
Cat. No.78455-378ModèleEXP10201Operating temperature range5.0...40.0 °CCommunication interfaceUSB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×10New Product
High-capacity precision balances
Informations sur le produit
- Weighing CapacityPlateau de pesée/taille de la plateformeReadabilityStabilization TimeRepeatabiltyAvailabilityPrice
- Supplier Number: 31059201Spécifications:New Product
More
Specifications
Cat. No.78455-358ModèleEXP35001Operating temperature range5.0...40.0 °CCommunication interfaceUSB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×11New Product - Supplier Number: 31059202Spécifications:New Product
More
Specifications
Cat. No.78455-308ModèleEXP65001Operating temperature range5.0...40.0 °CCommunication interfaceEthernet (RJ45)×1, RS232×1; Optional Wi-Fi/ Bluetooth DongleNew Product - Supplier Number: 31059200Spécifications:New Product
More
Specifications
Cat. No.78455-302ModèleEXP24001Operating temperature range5.0...40.0 °CCommunication interfaceEthernet (RJ45)×1, RS232×1; Optional Wi-Fi/ Bluetooth DongleNew Product
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



