Extech Regulated DC Power Supply
Regulated DC power supply
Catalog # 470202-602
Supplier: NEW GENIE GROUP INC SE
Fournisseur #: 382202
Jump to:
Product Details & Documents
Continuously adjustable voltage and current.
- Bright digital displays
- Single output
- Overload and short circuit protection
- Output: 4 mm 'banana' safety plugs
This affordable power supply is perfect for either constant current or constant voltage applications. It provides continuously adjustable DC power from 0 to 18 VDC and 0 to 3 A. It features a dual backlit LCD display for current and voltage that eliminates the need for an in-line multimeter, as well as short circuit and overload protection. Operates from 120 VAC ±10%/60 Hz power source. Banana plug outputs. Complete with power cord.
Spécifications
- Désignation:Regulated DC power supply
- Cat. No.:470202-602
- Voltage:0 - 18 V
- Dimensions:9.4×4.25×6" (240×108×154 mm)
- Current:0 - 3 A
- Weight:6.6 lbs. (3 kg)



