Hanna Instruments Multiparameter EC/TDS/Salinity Meter
Product Details & Documents
Slim, versatile meter for accurate EC, TDS, and salinity readings in classrooms or labs.
- Multiparameter meter measuring electrical conductivity (EC), total dissolved solids (TDS), and salinity
- Large 5.5" LCD display with 150° viewing angle for easy readability
- Simplified operation with Basic and Standard modes for different user levels
- Capacitive touch keypad prevents residue buildup for long-lasting reliability
- Automatic temperature compensation for precise readings
- Clear on-screen guides help users through calibration and measurement steps
- Can be used as a portable, benchtop, or wall-mounted unit for flexible classroom use
The edge® Multiparameter EC/TDS/Salinity Meter offers precision conductivity and salinity measurements in a sleek, ultra-slim design. Created for versatility, it can be used as a benchtop, wall-mounted, or portable instrument — perfect for classrooms and teaching laboratories.
Designed with both simplicity and performance in mind, this meter includes two user modes: Basic Mode, which presents essential settings for quick and easy operation, and Standard Mode, which unlocks advanced functions for more experienced users.
The large 5.5-inch LCD display and 150° viewing angle provide excellent visibility across the lab. Its capacitive touch keypad gives the instrument a clean, modern look and prevents keys from getting clogged with sample residue. Clear, full-text guides on the display lead users step-by-step through calibration and measurement procedures — ideal for student learning environments.
The meter measures electrical conductivity (EC), total dissolved solids (TDS), and salinity, using automatic temperature compensation for accuracy across varying conditions. It includes an easy single-point calibration process, built-in error prevention features, and a lightweight profile that’s both durable and portable.
Compact, precise, and user-friendly, the edge® EC/TDS/Salinity Meter is a reliable choice for educational and general laboratory use, helping students and instructors explore water chemistry with confidence and clarity.
Delivery information: Operates with an included adapter.
Spécifications
- Désignation:Multiparameter EC/TDS/Salinity meter
- Cat. No.:CA470122-472
- Conductivity accuracy:±1% of reading
- Conductivity range:0.00 μS/cm - 500.0 mS/cm
- TDS range:0.00 ppm - 400.0 g/L
- Dimensions:8×5.5×0.5"
- Temperature range:Automatic, −5...+100 °C (23...212 °F)
- Salinity accuracy:±1% of reading
- Salinity range:0.00 - 70.00 PSU
- TDS accuracy:±1% of reading
- Weight:0.55 lbs.
- Display:5.5" LCD with 150° viewing angle



