Agilent Cary Eclipse Fluorescence Spectrophotometer Bundle
Fluorescence spectroscopy, spectrometer bundle Cary eclipse
Catalog # CA78171-146
New Product
Supplier: AGILENT TECHNOLOGIES, INC (VAD) CA
Fournisseur #: G9800AA
Agilent Cary Eclipse Fluorescence Spectrophotometer Bundle
Catalog # CA78171-146
Supplier: AGILENT TECHNOLOGIES, INC (VAD) CA
New Product
Jump to:
Product Details & Documents
Flexible fluorescence analysis.
- Multiple modes: fluorescence, phosphorescence, chemiluminescence, bioluminescence
- Xenon flash lamp with 10-year warranty
- Room light immunity- High-speed scanning (24,000 nm/min)
- Microplate reader and fiber optic options
- Cary WinFLR software
- Inherent photodegradation protection
The Cary Eclipse is a sensitive and versatile benchtop fluorescence spectrophotometer. It supports multiple measurement modes and offers high-speed data collection with minimal sample degradation. Its xenon flash lamp ensures long-term reliability, while room light immunity and flexible accessories make it suitable for life sciences, biotech, and chemical applications.
Wavelength range: 200 to 900 nm
Modes: Fluorescence, Phosphorescence, etc.
Scanning speed: 24,000 nm/min
Weight: 30 kg
Dimensions: 644×608×271 mm
Software: Cary WinFLR
Ordering information: Accessories not included, product might need to be configured. Contact your Avantor representative for more details.
Spécifications
- Désignation:Fluorescence spectroscopy, spectrometer bundle Cary eclipse



