Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Masterflex® L/S® OEM Panel Mount Pump Drives

Masterflex® L/S® OEM Panel Mount Pump Drives
Certificates
Masterflex® L/S® OEM Panel Mount Pump Drives

2 Options Available Below

Product Details & Documents

Designed for easy integration into OEM designs wherever precision fluid handling is needed.

  • Precise flowrates up from 0.12 to 7600 ml/min depending on pump head (3 to 600 rpm)

    Designed to accept a variety of Masterflex® L/S® Series pump heads

    Dependable design features IP 66 Ingress protection for spray and wipe down cleanability

    High efficiency brushless DC motor, CE rated for low electrical noise

    I/O control features include analog speed control, direction, tach output, open head sensor alarm, and general alarm

    Multichannel capability with dual channel pump head option

    More than 20 tubing formulations to support chemical and compliance requirements

    Customizable options available

Applications include Biopharma production, testing and research; Laboratory instrumentation; Air and liquid sampling devices; Food and beverage dispensing; Ink and printing; Industrial fluid transfer; Wastewater management

L/S OEM panel mount drives are designed to incorporate Masterflex peristaltic pumping technology into OEM product designs. These models feature an IP 66 ingress protection to ensure proper seal during cleaning and for use in critical environments. The BLDC motors provide a combination of efficiency and long term durability, and support full flow range up to 2 bar with most pump head options. Choose Easy-Load II for left to right flow paths, or choose High-Performance heads for same size and exit and higher viscosity. Speciality pumps heads are available for unique applications. Customized options and alternative designs available.

Accuracy: ±0.5%

Duty cycle: Continuous

Speed range: Variable

Current: 4,7 A

Drive IP rating: IP 66 (front panel)

Power: 24 V

Reversible motor: Yes

 : UL 61010-1, CSA, CE (EN61010-1 Low Voltage, EN61326-1 EMC Directive, EN ICE 63000 ROSH Directive, EN809 Machinery Directive), ISO 9001.

 : For use with Masterflex® L/S® Pump heads and pump tubing, sold separately.

 : Includes pump drive, power and IO cable, pump heads sold separately.

Specifications for Product Family

Spécifications

  • Model:
  • 77222-20
  • 77222-22
  • Control type:
  • Remote 4 - 20 mA
  • Remote 0 - 10 V input
  • Drive:
  • 90 W BLDC
  • 90 W BLDC
  • Min. RPM:
  • 3
  • 3
  • No. of channels:
  • 1 or 2 (head not included)
  • 1 or 2 (head not included)
  • No. of rollers:
  • 3 - 6 (pump head dependent)
  • 3 - 6 (pump head dependent)
  • Open-head sensor:
  • Yes
  • Yes
  • Pump series:
  • L/S®
  • L/S®
  • Remote I/O:
  • 4 - 20 mA, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
  • 0 - 10 V, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
  • Washdown capable:
  • Yes
  • Yes
  • Warranty:
  • Two-year
  • Two-year

Spécifications

Product Family Options

Informations sur le produit

  • Désignation
    Débit maximal
    Max. RPM
    Pump Head
    Matériau du boîtier
    Puissance
    Hauteur
    Longueur
    Width
    Availability
    Price
  • MFLX77222-20
    L/S OEM panel mount pump drive for L/S Easy-Load pump heads, 4 - 20 V input (pump heads sold separately), Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, PTFE Tubing, Cytoflow
    2300 ml/min
    600 rpm
    Not included; 2 Pump heads accepted
    Anodized aluminum, stainless steel
    24 VDC
    13.0 cm (5.1")
    16.2 cm (6.4")
    14.3 cm (5.6")
    Log in pour la disponibilité
    Log in pour la disponibilité
    Each
    Each - $3,030.00
    $3,030.00
    Each
       $3,030.00

    Supplier Number: 77222-20
    Spécifications:
    CE Compliant
    UL Listed
    More
    Specifications
    Cat. No.
    MFLX77222-20
    Model
    77222-20
    Control type
    Remote 4 - 20 mA
    Drive
    90 W BLDC
    Min. RPM
    3
    No. of channels
    1 or 2 (head not included)
    No. of rollers
    3 - 6 (pump head dependent)
    Open-head sensor
    Yes
    Pump series
    L/S®
    Remote I/O
    4 - 20 mA, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
    Washdown capable
    Yes
    Warranty
    Two-year
    CE Compliant
    UL Listed
  • MFLX77222-22
    L/S® OEM panel mount pump drive for L/S Easy-Load, pump heads, 0 - 10 V input (pump heads sold separately), Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, PTFE Tubing, Cytoflow
    2300 ml/min
    600 rpm
    Not included; 2 Pump heads accepted
    Anodized aluminum, stainless steel
    24 VDC
    13.0 cm (5.1")
    16.2 cm (6.4")
    14.3 cm (5.6")
    Log in pour la disponibilité
    Log in pour la disponibilité
    Each
    Each - $3,030.00
    $3,030.00
    Each
       $3,030.00

    Supplier Number: 77222-22
    Spécifications:
    CE Compliant
    UL Listed
    More
    Specifications
    Cat. No.
    MFLX77222-22
    Model
    77222-22
    Control type
    Remote 0 - 10 V input
    Drive
    90 W BLDC
    Min. RPM
    3
    No. of channels
    1 or 2 (head not included)
    No. of rollers
    3 - 6 (pump head dependent)
    Open-head sensor
    Yes
    Pump series
    L/S®
    Remote I/O
    0 - 10 V, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
    Washdown capable
    Yes
    Warranty
    Two-year
    CE Compliant
    UL Listed
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Replacement 25 pin I/O cable for panel mount pump systems (1 m)
    Replacement 25 pin I/O cable for panel mount pump systems (1 m)
    MFLX77222-92
    Log in pour la disponibilité
    Each - $149.00

Informations sur le produit

  • Catalog #
    Rollers
    Maximum Flow Rate
    Availability
    Price
  • L/S® Cytoflow™ 2- Roller low shear pump head, 7600 ml/min max flow
    L/S® Cytoflow™ 2- Roller low shear pump head, 7600 ml/min max flow
    MFLX77253-02
    2
    7600 ml/min
    Log in pour la disponibilité
    Each - $2,060.00

Informations sur le produit

  • Catalog #
    Rollers
    Maximum Flow Rate
    Availability
    Price
  • L/S® Rigid PTFE-tubing pump head, 65 ml/min max flow
    L/S® Rigid PTFE-tubing pump head, 65 ml/min max flow
    MFLX77390-00
    6
    65 ml/min
    Log in pour la disponibilité
    Each - $1,700.00

Informations sur le produit

  • Catalog #
    Rollers
    Maximum Flow Rate
    Availability
    Price
  • L/S High-Performance Head for L/S High-Performance tubing, 3400 ml/min max flow
    L/S High-Performance Head for L/S High-Performance tubing, 3400 ml/min max flow
    MFLX77252-72
    3
    3400 ml/min
    Log in pour la disponibilité
    Each - $1,110.00

Informations sur le produit

  • Catalog #
    Rollers
    Maximum Flow Rate
    Availability
    Price
  • L/S® Standard pump head, size 24, 1700 ml/min
    L/S® Standard pump head, size 24, 1700 ml/min
    MFLX07024-20
    3
    1700 ml/min
    Log in pour la disponibilité
    Each - $433.00

Informations sur le produit

  • Catalog #
    Rollers
    Maximum Flow Rate
    Availability
    Price
  • L/S Easy-Load® II for precision tubing with open head sensor, 2400 ml/min max flow
    L/S Easy-Load® II for precision tubing with open head sensor, 2400 ml/min max flow
    MFLX77200-30
    4
    2300 ml/min
    Log in pour la disponibilité
    Each - $1,090.00

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Replacement 24 DC power cable with ground (1 m)
    Replacement 24 DC power cable with ground (1 m)
    MFLX77222-90
    Log in pour la disponibilité
    Each - $149.00