Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Indosaw Data Logging Moisture Meter Agro Model

Indosaw Data Logging Moisture Meter Agro Model

Data logging moisture meter Agro model, 19H×18.5W mm, 21.61 lbs.
Catalog # 470359-766
New Product
Supplier #:  2004
Indosaw Data Logging Moisture Meter Agro Model
Catalog # 470359-766
New Product
Indosaw Data Logging Moisture Meter Agro Model
Indosaw Data Logging Moisture Meter Agro Model

Data logging moisture meter Agro model, 19H×18.5W mm, 21.61 lbs.

Price
$780.52
Log in pour la disponibilité
Each
Minimum order quantity is 1
Product Details & Documents

Advanced Moisture Meter: LCD, auto temp comp, data logging, RS-232, for grains and seeds.

  • Body made of steel No arithmetic required RS-232 port for printer/computer Auto adjustment and error correction facility 2×16 character alpha numeric LCD display instead of three digit led display and membrane keypad instead of thumbwheel Data storage logging with of 200 readings

The Advanced Digital Moisture Meter is a precision-engineered instrument designed to deliver fast, accurate, and reliable measurement of moisture content in a wide variety of agricultural commodities. Built with durable components and modern digital technology, it ensures a long service life, ease of operation, and consistency in performance. With a steel body for strength and stainless-steel ratchet handle and test cup for long-lasting durability, this moisture meter is robust enough to withstand frequent usage in demanding agricultural and industrial environments. It provides instant moisture readings without requiring manual arithmetic or adjustments, thus reducing operator errors and improving efficiency.

User Interface and Display: Display: A 2×16 character alphanumeric LCD display provides clear, detailed information including moisture percentage, temperature, commodity name, date, and time. Membrane Keypad: A 9-key membrane keypad replaces traditional thumbwheels, offering durability, ease of operation, and flexibility. Programmable Hot Keys: Three hot keys can be programmed for any three crops, allowing quick selection and faster operation. Commodity Codes: Separate codes for each commodity make selection straightforward and reduce operator errors.

Data Handling and Connectivity: Data Logging and Storage: Built-in memory for 200 readings, storing moisture percentage, temperature, commodity name, commodity code, along with date and time. Recall Facility: Users can recall the last recorded reading or review stored data conveniently. Averaging Facility: Multiple readings can be averaged at the press of a key, ensuring more representative and reliable results.

RS-232 Port Connectivity: Can be connected to a printer to print moisture percentage, temperature, commodity details, date, and time. Enables data transfer to a computer for detailed analysis, storage, or reporting.

 

Power and Portability: Power Options: Operates on 9 V DC adaptor, with flexibility to run on 230 V AC mains (50 Hz) or 6 dry cells, making it suitable for both laboratory and field use. Low Battery Indication: Automatically alerts the user through the LCD display. In case of low battery, the device ensures safety by not displaying moisture percentage until power is restored. Compact and Portable: With dimensions of 30×18×19 cm (approximately) and a weight of 9.5 kg (approximately), the unit is easy to handle and transport.

Performance Benefits:
Instant Results: Provides quick and direct moisture readings at the press of a button.
High Accuracy: ±0.2% consistency with automatic error correction.
Ease of Use: No arithmetic or manual adjustments required.
Durability: Strong steel body with stainless-steel components ensures a long operational life.
Data Management: Logging, averaging, recall, and RS-232 connectivity make it ideal for modern agricultural practices.
Versatility: Suitable for farmers, traders, warehouses, food processors, research institutes, and agricultural quality control laboratories.

Spécifications
  • Désignation:
    Data logging moisture meter Agro model
  • Dimensions:
    19H×18.5W mm
  • Weight:
    21.61 lbs.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.