AEC Substrate Kit, Abcam
AEC Substrate Kit, 125 ml
ABCA_AB64252-125ML
New Product
: Abcam
: AB64252-125ML
AEC substrate kit for use in IHC using HRP / peroxidase detection.
- pH: 4.7 Constituents: 3% Dimethyl formamide, 0.1% 3-amino-9-ethyl carbazole, 0.03% Hydrogen peroxide
: All products are FOR RESEARCH USE ONLY. PRODUCTS ARE NOT FOR USE IN DIAGNOSTIC OR THERAPEUTIC PROCEDURES. Customer is granted a limited use non-exclusive licence for its own internal research. Any control manufacturer supplies with a Product is limited to use only to validate the relevant Product. By using the Product, Customers agree not to attempt to reverse engineer or otherwise perform any compositional, structural, functional or other analyses directed to learning the methodology, formulae, sequences, processes, make-up or production of any of the Products or portions thereof.
- Désignation:AEC Substrate Kit
- Taille:125 ml
- Cat. No.:ABCA_AB64252-125ML
- Storage temperature:Store at +4°C.



