Mounting Medium With DAPI - Aqueous, Fluoroshield, Abcam
À propos de cet article
DAPI mounting medium (previously called Fluoroshield Mounting Medium With DAPI) is an aqueous anti-fade mounting medium designed to preserve fluorescence when imaging tissues and cell samples. - Cited in over 325 publications - Suitable for immunohistochemistry (IHC), immunocytochemistry/immunofluorescence (ICC/IF) and more - Contains 84% water, 0.0002% 4',6-Diamidino-2-phenylindole dihydrochloride
- Preservative: 0.09% Sodium azide Constituents: 84% Water, 0.0002% 4',6-Diamidino-2-phenylindole dihydrochloride
Caution: All products are FOR RESEARCH USE ONLY. PRODUCTS ARE NOT FOR USE IN DIAGNOSTIC OR THERAPEUTIC PROCEDURES. Customer is granted a limited use non-exclusive licence for its own internal research. Any control manufacturer supplies with a Product is limited to use only to validate the relevant Product. By using the Product, Customers agree not to attempt to reverse engineer or otherwise perform any compositional, structural, functional or other analyses directed to learning the methodology, formulae, sequences, processes, make-up or production of any of the Products or portions thereof.
2 Options Available Below
- L'article nécessite un contrôle de la température pour le stockage et la livraison avec des frais supplémentaires. Il n'est pas éligible au retour pour des raisons de sécurité et de qualité. Tenez compte des exigences avant d'acheter.
- Return Policy
Product Details & Documents
DAPI mounting medium (previously called Fluoroshield Mounting Medium With DAPI) is an aqueous anti-fade mounting medium designed to preserve fluorescence when imaging tissues and cell samples. - Cited in over 325 publications - Suitable for immunohistochemistry (IHC), immunocytochemistry/immunofluorescence (ICC/IF) and more - Contains 84% water, 0.0002% 4',6-Diamidino-2-phenylindole dihydrochloride
- Preservative: 0.09% Sodium azide Constituents: 84% Water, 0.0002% 4',6-Diamidino-2-phenylindole dihydrochloride
Caution: All products are FOR RESEARCH USE ONLY. PRODUCTS ARE NOT FOR USE IN DIAGNOSTIC OR THERAPEUTIC PROCEDURES. Customer is granted a limited use non-exclusive licence for its own internal research. Any control manufacturer supplies with a Product is limited to use only to validate the relevant Product. By using the Product, Customers agree not to attempt to reverse engineer or otherwise perform any compositional, structural, functional or other analyses directed to learning the methodology, formulae, sequences, processes, make-up or production of any of the Products or portions thereof.
Specifications for Product Family
Spécifications
Spécifications
- Catalog No:
- ABCA_AB104139-20ML
- ABCA_AB104139-100M
- Storage temperature:
- Store at +4°C.
- Store at +4°C.
Spécifications
Product Family Options
Informations sur le produit
- DésignationTailleAvailabilityPrice
- Mounting Medium With DAPI - Aqueous, Fluoroshield20 mlLog in pour la disponibilitéEach (20ml)$226.00Supplier Number: AB104139-20MLL'article nécessite un contrôle de la température pour le stockage et la livraison avec des frais supplémentaires. Il n'est pas éligible au retour pour des raisons de sécurité et de qualité. Tenez compte des exigences avant d'acheter.Spécifications:New Product
More
Specifications
Cat. No.ABCA_AB104139-20MLStorage temperatureStore at +4°C.New Product - Mounting Medium With DAPI - Aqueous, Fluoroshield100 mlLog in pour la disponibilitéEach (100ml)$800.00Supplier Number: AB104139-100MLL'article nécessite un contrôle de la température pour le stockage et la livraison avec des frais supplémentaires. Il n'est pas éligible au retour pour des raisons de sécurité et de qualité. Tenez compte des exigences avant d'acheter.Spécifications:New Product
More
Specifications
Cat. No.ABCA_AB104139-100MStorage temperatureStore at +4°C.New Product
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



