Order Entry
Canada
ContactUsLinkComponent
Reciprocating Shaker, SHRC0719DG
Catalogue # 77874-062
Fournisseur:  Ohaus
New Product
undefined
Reciprocating Shaker, SHRC0719DG
Catalogue # 77874-062
Fournisseur:  Ohaus
Supplier Number:  30391828
New Product

Spécifications

  • Stroke:
    0.75 (19)
  • Capacity:
    6.8 kg
  • Dimensions:
    41.3L×14.9H×35.5W cm (16.3×5.9×14")
  • Electrical:
    120 V, 50/60 Hz, 5 A
  • Power:
    40 W
  • Speed accuracy:
    ±2 rpm, above 100 rpm ±2% of set speed
  • Timer:
    1 s - 160 h
  • Weight:
    21.8 kg (48.1 lbs.)
  • Speed Range:
    20 - 300 rpm
  • Platform Size:
    27.9L×33W cm (11×13")
  • Details:
    With digital control, RS232 communication, aluminum tray

Spécifications

À propos de cet article

Reciprocating Shaker is designed for a range of applications including cell cultures and extraction procedures that require accurate, repeatable results.

  • Providing consistent, repeatable reciprocating shaking action for a variety of applications

    Cold rolled steel (CRS) construction

     

Shaker is designed to provide consistent, uniform shaking action. The back-and-forth reciprocating motion has a 19 mm stroke length.

Permanently lubricated ball bearings and maintenance-free, brushless DC motor provide reliable service and continuous-duty operation.

Applications: Chemical extractions, blood sample mixing, gel staining, cell cultures, solubility studies

Certifications:

TUV safety certification.

Delivery:

Includes non-slip rubber mat, detachable 3-wire cord and plug