Order Entry
Canada
ContactUsLinkComponent
Energizer® Industrial Lithium CR123 Photo Batteries, 3V
Catalogue # 77929-402
Fournisseur:  Janitorial Supplies
New Product
undefined
Energizer® Industrial Lithium CR123 Photo Batteries, 3V
Catalogue # 77929-402
Fournisseur:  Janitorial Supplies
Supplier Number:  EVEELN12312
New Product
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

Spécifications

  • Description:
    Energizer® industrial lithium CR123 photo batteries, 3V

Spécifications

À propos de cet article

Power specialty professional devices with Energizer Industrial Lithium 123 batteries.

  • Keep specialty power supply stocked

  • Protect professional equipment with lithium batteries that are 100% leakproof in standard usage
  • Get remarkable performance, even in extreme work site temperatures

Trust your precision electronics to Lithium 123 batteries that are 100% leakproof in standard usage. They operate in worksite temperatures ranging from −40 to 140° F. They hold their power with up to 10 years of shelf life, virtually eliminating device downtime. When work depends on motion sensors, security cameras, two-way radios, and more, trust the power and protection of Energizer Industrial Lithium 123 batteries.