Specifications
- Color:Blue/gray
- Description:M510 label printer with CR1500 barcode scanner and software kit, single hand manual actuate; straight Cut; with label retention
- Dimensions:3.75H×5.75W×10"D
- Model:M510
- Print resolution:300 dpi
- Power supply:Rechargeable lithium-ion battery; rechargeable NiMH battery
- Software:Product and wire ID
Specifications
About this item
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations.
- Single color printing capability PC-connected and stand-alone Max. label/tape width 1.5" Labels per day (max.) 1000 Max. print speed 1.50"s
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations. Use the M510 for more applications with 250+ hassle-free drop-in cartridges and 26+ high-performance materials. Create large 1.5" labels with edge-to-edge printing and a wide range of text sizes. Enter data with more accuracy as you work between an intuitive QWERTY keypad, a separate numeric keypad or a PC. The CR1500 is compact, lightweight and rugged to survive your toughest industrial environments. Omnidirectional scanner eliminates repositioning and rescans of 1D and 2D barcodes. Read both high-density and wide-field barcodes with a device via dual-field optics.
Create large 1.5" labels with edge-to-edge printing and a wide range of text sizes. Enter data with more accuracy as you work between an intuitive QWERTY keypad, a separate numeric keypad or a PC. The CR1500 is compact, lightweight and rugged to survive your toughest industrial environments. Omnidirectional scanner eliminates repositioning and rescans of 1D and 2D barcodes. Read both high-density and wide-field barcodes with a device via dual-field optics.