Double-Tube Vacuum or Inert Gas Manifold, Ace Glass Incorporated
Catalogue # 89085-060
Fournisseur: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Description:Double-Tube Manifold with Threaded Stopcocks
- Length:500 mm
- Cat. no.:89085-060
- No. of Ports:4
- Supplier No.:8729-52
Spécifications
À propos de cet article
Greaseless, vacuum/gas manifold with 0 - 4 mm high vacuum and Easy-Action three-way PTFE stopcocks for takeoffs
The bottom and top manifold tubes each feature a #7 Ace-Thred connection for easy cleaning. The ends are supplied with nylon stopper/plugs with FETFE O-Rings (89052-828). The port connections are 8 mm (1/32") O.D. The vacuum and gas connections are 12.7 mm (1/2") O.D. The distance between takeoffs is 100 mm (315/16"). Fabricated from borosilicate glass.