Red Spirit-Filled Thermometers (Laboratory grade; Teflon®-coated for Safety)
Catalog # 470123-632
Supplier: Bel-Art Products
Specifications
- Description:Red Spirit-Filled Thermometers (Laboratory grade; Teflon®-coated for Safety)
- Length:203 mm
- Environmentally Preferable:
- Cat. no.:470123-632
- Divisions:1 °C
- Range:−10...+150 °C
- Immersion:Partial
- Supplier No.:20793T