Valor™ 3000 Xtreme Compact Scales, Ohaus®
470203-774
- Pan/Platform Size:Ø 120 mm
- Description:Compact Scale
- Cat. no.:470203-774
- Readability:0.01 g
- Weighing Capacity:200 g
- Supplier No.:V31XH202
Valor™ 3000 Xtreme compact scales are rugged with a full stainless steel design in a high-performance portable scale.
- One-year warranty
This compact, durable scale is ideal for dry applications. The high-quality stainless steel construction allows for easy cleaning and adjustable feet keep the scales sturdy. Features include a bright backlit LCD display, percentage weighing and specific gravity software, and an AC adapter. Overload protection is rated at 10X. NSF certified.
: Operates on four C batteries, not included. Weight units include lbs, oz, lb:oz, g, kg and fl. oz.
: One-year manufacturers warranty included with purchase.