Order Entry
Canada
ContactUsLinkComponent
Canine Skull
Catalogue # 470028-012
Fournisseur:  SKULLS UNLIMITED
undefined
Canine Skull
Catalogue # 470028-012
Fournisseur:  SKULLS UNLIMITED
Supplier Number:  SM-134

Spécifications

  • Description:
    Canine Skull
  • Height:
    2.5"
  • Length:
    5 .5"
  • Cat. no.:
    470028-012
  • Width:
    2.75"
  • Supplier No.:
    WARD470028-012
  • No. of Parts:
    1

Spécifications

À propos de cet article

The unmounted skull of a medium-size mongrel dog shows typical canid dentition.

  • Natural bone
  • Professionally cleaned and prepared
  • Includes key

The jaw is hinged to accurately re-create movement, and the skull comes with a key identifying 24 structures.

Ordering information: This is a real specimen, so size and appearance may vary from the image.