Order Entry
Canada
ContactUsLinkComponent
3B Scientific® Deluxe Dental Demonstration Skull
Catalogue # 470029-998
Fournisseur:  American 3B Scientific
undefined
3B Scientific® Deluxe Dental Demonstration Skull
Catalogue # 470029-998
Fournisseur:  American 3B Scientific
Supplier Number:  1000059

Spécifications

  • Description:
    Deluxe Dental Demonstration Skull
  • Height:
    10 cm
  • Length:
    25 cm
  • Cat. no.:
    470029-998
  • Width:
    20 cm
  • Supplier No.:
    A27
  • No. of Parts:
    10

Spécifications

À propos de cet article

This replica of the human skull is one of exceptional quality and anatomical detail. The skullcap is removable and the base of skull is mid-sagitally divided.

  • Looks more like a real specimen
  • Durable plastic construction
  • 3 year manufacturers warranty
  • Includes 3B smart anatomy

The skull model features a frontal sinus, perpendicular lamina and vomer that are fitted with flaps which can be opened to view the lateral nose wall and sphenoidal sinus.

On the left half, the temporal bone can be removed and folded up in the area of the tympanic membrane. Maxilla and mandible of the skull are opened to reveal the alveolar nerves.

On the right side the temporal bone is opened to reveal the sigmoid sinus, the facial nerve canal and the semicircular ducts.

Additional flaps on the skull are located at the maxillary sinus and the right half of the mandible, so that the dental roots of the premolars and molars of the lower jaw can also be viewed.

Informations sur les accessoires: For information about 3B smart anatomy, please see the document attached on this page.