Order Entry
Canada
ContactUsLinkComponent
Harvard Apparatus Pump 11 Elite Syringe Pumps
Catalogue # 77679-318
New Product
undefined
Harvard Apparatus Pump 11 Elite Syringe Pumps
Catalogue # 77679-318
Supplier Number:  HA1100
New Product

Spécifications

  • Maximum Flow Rate:
    88.4 ml/min.
  • Description:
    Pump 11 Elite infuse-only single syringe pump, US cord
  • Cat. no.:
    77679-318
  • Flow Accuracy:
    ±0.5%

Spécifications

À propos de cet article

The Pump 11 Elite series expands the capabilities of the original workhorse Pump 11 series with a high resolution touchscreen and intuitive icon interface. The interface allows users to create, save, and run simple to complex methods without a PC.

  • Easy to use with an LCD color touchscreen and icon interface
  • Outstanding flow performance
  • Easily create, save, and run simple to complex methods without a PC
  • Alphanumeric keypad for easy method naming and recall
  • Adjustable linear force up to 35 lbs.
  • Upgrade new versions of software remotely

These syringe pumps have a mechanism that includes a tight gripping, more secure syringe clamp for syringes ranging from 0.5 µl to 60 ml (single syringe) and 0.5 µl to 10 ml (dual syringe). The Pump 11 Elite series offers enhanced flow performance with high accuracy and smooth flow from 0.58 picoliters/min. up to 88.28 ml/min., depending on the model and syringe size.