Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Ceramic Coated Cupped Forceps | Avantor

Ceramic Coated Cupped Forceps

Cupped forceps, straight, Stainless steel, 12.5 cm (5"), Ceramic coated
Catalog # 77663-000
Fournisseur #:  501984
Ceramic Coated Cupped Forceps
Catalog # 77663-000
Ceramic Coated Cupped Forceps

Cupped forceps, straight, Stainless steel, 12.5 cm (5"), Ceramic coated

Price
$189.81
Log in pour la disponibilité
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Cupped Forceps have small (3.5 mm), smooth, round cups at the tip, which work well in microdissection, small animal surgery, electronics repair, and some crafts like beading. Special cupped forceps allow atraumatic gripping of organs and other delicate tissue.

  • Straight
  • 3.5 mm diameter tip
  • Stainless steel
  • Ceramic coated
  • Incereased hardness of tips

The tips of these WPI cupped forceps are coated with either Teflon or ceramic, giving you a smooth, non-stick surface to reduce tissue trauma. These tips are low-glare, perfect when you are working under magnification or surgical lights. The coating makes the tips chemically inert, resistant to staining and easy to clean. They are also more resistant to wear. Teflon or ceramic coatings offer electrical insulation, which can be critical during electrosurgery. These cupped forceps are made is Switzerland of surgical grade stainless steel. They are suitable for sterilization via autoclave or chemical sterilant.

Spécifications
  • Désignation:
    Cupped forceps, straight
  • Longueur:
    12.5 cm (5")
  • Matière:
    Stainless steel
  • Finish:
    Ceramic coated

Certains produits peuvent apparaître comme restreints

Pour garantir un passage en caisse fluide et rapide,veuillez-vous connecter à votre compte.Certains articles peuvent apparaître comme restreints simplement parce que vous n'êtes pas connecté.

Si vous n'avez pas de compte, vous pouvez vous inscrire en utilisant notre formulaire d'inscription en ligne (https://www.avantorsciences.com/ca/en/login/register)

 

Si des restrictions apparaissent toujours après votre connexion, certains produits — comme les produits chimiques ou les dispositifs médicaux — nécessitent des étapes supplémentaires de vérification de compte pour pouvoir passer une commande. Certains articles peuvent également nécessiter une licence spécifique ou une documentation supplémentaire ; la documentation requise sera demandée pour ces articles avant l’expédition.

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.