Radiometer Analytical Reference Electrodes
104087-166
: Hach
- Ø×L:8×120 mm
- Temperature Range:−5...+80 °C
- Description:Electrolyte: Sat. KCl + sat. AgCl, refillable
- Material:Glass
- Cat. no.:104087-166
- For Use With:Voltammetry applications
- Connector:Screw cap**
Radiometer Analytical reference electrodes are available with a variety of reference systems and liquid junctions.
- Liquid junction: porous pin
- Red-Rod technology provides a reproducible, fast and accurate response
- Calomel reference electrode can be used for special purposes
* These electrodes contain mercury, please dispose according to regulations.
** Screw cap electrodes require an external connection cable for connection to a meter.