Order Entry
Canada
ContactUsLinkComponent
Quartz Cuvette F 100 mm, 28 ml
Quartz Cuvette F 100 mm, 28 ml
Catalog # 77664-176
New Product
Quartz Cuvette F 100 mm, 28 ml
Catalog # 77664-176
Supplier Number:  CUV2071-1
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Volume:
    28 ml
  • Description:
    Cuvette G, beam width: 19 mm
  • Dimensions:
    102.5×22 Ø mm
  • Material:
    Quartz
  • Cat. no.:
    77664-176
  • Pathlength:
    100 mm path

Specifications

About this item

Glass and synthetic quartz cuvettes are ideal for UV/VIS/NIR absorbance or fluorescence experiments. Synthetic quartz can be used in deep UV applications and is recommended for fluorescent applications, as it does not exhibit background fluorescence. Quartz cuvettes (absorbance, fluorescence and flow) are shipped individually packaged. These economic quartz are ideal for precision measurements because of their high quality materials used and their low manufacturing tolerances.

  • 102.5 L × 22 mm Ext.Ø
  • 28 ml V
  • Beam width 19 mm

Spectral Range (>80%): 200 to 2500 nm; Transmission Difference between different cuvettes: Less than 1% (Typical transmission curves of synthetic quartz cuvettes were measured empty, thickness 1.25 mm × 2, including surface reflections, measured with a TIDAS II against air as reference).