Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Mini dissecting scissors
- Material:Stainless steel
- Curvature:Curved
- Cat. no.:77663-178
- Tip Size:Regular
- Handle:Ring handles
Specifications
About this item
Our Mini Ring-Handled Dissecting Scissors are similar to regular dissecting scissors, but they are shorter and have more delicate tips, making them ideal for fine dissection work in tight spaces. They are commonly used in microsurgery, like ophthalmic surgery.
- These scissors are 9.5 cm (3.75") long and have curved blades
- These have regular sized blades
These dissecting scissors are for general use in dissection, preparation of tissue samples, and small animal surgeries. (Medium and fine blades are also available on our mini dissecting scissors).
Dissecting scissors have thinner (and often longer) blades than operating scissors. They are designed for cutting and probing in tight spaces. Their tips are pointed, where operating scissors are generally blunt. These are available in surgical grade stainless steel.
These dissecting scissors are designed to withstand the high heat and chemical exposure of the sterilization process. They may be autoclaved. To guarantee a long life for your surgical instruments, be sure to clean them thoroughly after each use.