Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
SteriPlast® Detectable Spatulas | Avantor

SteriPlast® Detectable Spatulas

Blue, 263 mm, 150 mm
Catalog # 77581-222
Supplier:   BURKLE INC
Fournisseur #:  5378-2009
SteriPlast® Detectable Spatulas
Catalog # 77581-222
Supplier:  BURKLE INC
SteriPlast® Detectable Spatulas
SteriPlast® Detectable Spatulas

Blue, 263 mm, 150 mm

Price
$65.05
Log in pour la disponibilité
Pack of 10
Product Details & Documents

These detectable SteriPlast® spatulas, made of blue PS, are produced and assembled in a class seven cleanroom (10,000), individually packaged for disposable use and then sterilized by gamma rays. Ideal for sampling powders, granulates and pastes.

  • Can be detected by color scanners, metal detectors or X-rays
  • Individually packaged and sterilised by gamma rays
  • Production, assembly and packaging according to cleanroom class seven

These spatulas are not only colored blue but also have a special additive in the material that makes them visible to metal detectors or X rays. These products can therefore be rejected with standard systems for checking for foreign objects, even though they are made of plastic.

Certifications: Complies with EU food requirements and FDA regulations.

Spécifications
  • Color:
    Blue
  • Longueur:
    263 mm
  • Blade Length:
    150 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.