PureBag Sample Bags
Pure bag, leak proof, 450 ml, 229×114 mm
78117-134
New Product
: 8080A-450
These are an ideal low cost alternative sterile bags for standard containers and are available in wide range of sizes.
- Pyrogen free
- Suitable up to 80 °C
- Made from a special tough grade of LDPE
- Leakproof with unique metal closure system
: Complies with FDA, USDA and HACCP.
- Capacité:450 ml
- Désignation:Pure bag, leak proof
- L×l:229×114 mm



