Linked Spring Series
16 mm, 23 g
Catalog # 470356-476
Supplier: GSC International
Fournisseur #: SPRING5
Jump to:
Product Details & Documents
The linked spring series set of five springs can be used as an investigative tool in understanding Hooke's law.
- Maximum extension: 40 cm
- Maximum extension force: 9 N
They can be combined in a series to determine the effective total spring constant.
Packaging: Slotted weight sets are not included.
Caution: This product can expose you to chemicals including nickel and lead to cause cancer, birth defects or other reproductive harm. Use in a laboratory or educational setting only. Not for children 13 and under.
Spécifications
- Weight:23 g
- Diameter:16 mm
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



