Spécifications
- Handle Material:Aluminum
- Description:PharmaMOP® Mop Handle with Lever Lock & 16" Frame
- Cat. no.:89202-206
- Handle Length:36 - 61"
- Supplier No.:FT416D
Spécifications
À propos de cet article
PharmaMOP® is designed for cleanroom cleaning SOP's. The light weight, 360 degree rotating and locking mop head give operators excellent control cleaning floors, walls and ceilings.
- Ultra-light
- Length is adjustable
- With lever lock and 16" frame
- Compatible with steam sterilization and all of the major disinfectants
PharmaMOP® can be used with figure eight, front to back or top to bottom motions and the rotating mop frame enable cleaning of tight spaces. The PharmaMOP® handle and SingleSTEP™ mop heads have been designed to allow for greatly improved cleaning efficiency of soils and residues from difficult to clean textured floors while at the same time allowing ease of mopping.
Ideal for removing stubbornly adhered particles and stains in Pharmaceutical and Micro Electronics cleaning applications. Laser cut sealed edge construction ensure compatibility with ISO Class 8 cleanrooms.