ExStik® Refillable pH Meter
Refillable pH meter
Catalog # 470202-640
Supplier: NEW GENIE GROUP INC SE
Supplier #: PH110
Jump to:
Product Details & Documents
Since you can refill the ExStik® quickly, you won't need to worry about the shelf life of its electrode.
- Flat surface refillable electrode
- Measure pH in liquids, semi-solids, and solids
- No more electrode breakage or clogged junctions
- Great for chemistry, agriculture, or environmental science courses
Memory includes 15 readings.
Delivery information: Comes complete with the refillable pH electrode, a 1.5 ml bottle KCI, two reference junctions, two removal tools, a protective cap, a sample cup, four 3 V CR-2032 batteries, and a 48" (1.2 m) neck strap.
Specifications
- Désignation:Refillable pH meter
- Cat. No.:470202-640
- pH accuracy:±0.01 pH
- pH resolution:0.01 pH (max.)
- Model:PH110
- Temperature range:–5...+90 °C (23...194 °F), contact
- Temperature resolution:0.1 °F/°C (max.)
- Temperature accuracy:1 °C (±1.8 °F)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



