Specifications
- Sterility:Non sterile
- Material:Polyester, 100%
- Cat. no.:76945-160
- W×L:23×23 cm (9×9")
- Solvent:70% USP-grade IPA / 30% DIW
Specifications
About this item
TexVantage™ TX8949P pre-wetted wipers are pre-wet with 0.2 μm filtered 70% USP-grade IPA/30% DIW for ease of use. These wipers provide consistent, optimized cleaning efficiency with repeatable wetness and VOC levels.
- Packaged in easy-to-use, recloseable slider bags to reduce solution evaporation and preserve wetness
- Excellent chemical resistance for compatibility with a variety of solutions
- ISO Class 3 to 8, Class 10 to 10,000, EU Grade B to D
- Meets USP <797> and USP <800> wiper requirements
TexVantage™ Polyester pre-wetted cleanroom wipers are constructed from 100% polyester with a sealed-edge, and are cleanroom manufactured. They are designed for use on multiple surfaces. This wiper will not easily snag or release particles and fibers into the process or environment.
Applications include wiping and cleaning surfaces, equipment, and parts, applying and removing lubricants, adhesives, residues, and other solutions including disinfectants, cleaning with solvents such as isopropyl alcohol (IPA), ethanol, acetone, and degreasers, cleaning gloves, notebooks, phones, or any other item entering the cleanroom.