Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
ECHO Cellcyte 3 Live Cell Imaging and Analysis

ECHO Cellcyte 3 Live Cell Imaging and Analysis

Supplier:   DISCOVER ECHO INC.
ECHO Cellcyte 3 Live Cell Imaging and Analysis
Supplier:  DISCOVER ECHO INC.
Certificates
ECHO Cellcyte 3 Live Cell Imaging and Analysis
ECHO Cellcyte 3 Live Cell Imaging and Analysis

4 Options Available Below

Product Details & Documents

Live cell imaging and analysis in real-time from within the incubator.

  • Enhanced phase contrast: High resolution and contrast rich transmission imaging mode
  • Fluorescence microscopy: Three channel (DAPI, GFP, mCherry) or four channel (DAPI, GFP, RFP, CY5) available
  • Open fanless design: easier accessibility and maintenance; uses convection to heat and circulate warm air, eliminating vibration and the formation of hot pockets
  • Acquisition software: Automated acquisition and user friendly image and data visualization software
  • Analysis software: Integrated real-time image analysis using smart algorithms
  • Analysis modules: Confluence, cell counting, apoptosis, cytotoxicity, transfection efficiency, reporter genes, immune cell cluster formations

The Cellcyte 3 is suitable for a variety of cell culture vessels and can support up to six wellplates (6 to 384 wells each) and T-series flasks. 8 TB internal storage. Additional storage can be added via external hard drives or through locally attached network drives. Ultra-bright LEDs with 50000 - hour lifespan.

5 MP Monochrome camera: increases field of view and resolution for fluorescence imaging
Operating conditions: (Imaging unit) 10 to 40 °C, RH up to 95%, (Controller unit) 20 to 40 °C
Illumination technique: Enhanced contour and fluorescence imaging (three or four fluorescence channels available)
Export formats: Movie (AVI), image (TIFF, PNG), data (CVS, XLXS)

Ordering information: To be completed with control unit and flask inserts, which are sold separately. Control unit with software (required option) - for device control and acquisition. Spheroid software (optional) - real time Spheroid imaging and analysis at 4X.

Delivery information: Supplied with Cellcyte 3 imaging unit, control unit, integrated monochrome camera for enhanced phase contrast and fluorescence imaging, and power supply.

Product Family Options

System

Informations sur le produit

  • Désignation
    Illumination
    Availability
    Price
  • Cellcyte 3 Inverted imaging and analysis system, three-channel fluorescence
    DAPI - EX: 395/25 EM:450/30;
    GFP - EX:483/18 EM:525/25;
    mCherry - EX:585/22 EM:625/40 (fluorescence options)
    Log in pour la disponibilité
    Log in pour la disponibilité
    Each
    Each
    Minimum order quantity is 1

    Supplier Number: ECCC3233
  • Cellcyte 3 Inverted imaging and analysis system, four-channel fluorescence
    DAPI - EX:395/25 EM:450/30;
    GFP - EX:483/18 EM:525/25;
    RFP - EX:555/20 EM:595/30;
    CY5 - EX:635/20 EM:695/60 (fluorescence options)
    Log in pour la disponibilité
    Log in pour la disponibilité
    Each
    Each
    Minimum order quantity is 1

    Supplier Number: ECCC3243

Flask inserts

Informations sur le produit

  • Désignation
    Illumination
    Availability
    Price
  • Cellcyte 3 T25 flask insert
    Log in pour la disponibilité
    Log in pour la disponibilité
    Each
    Each
    Minimum order quantity is 1

    Supplier Number: ECCC3T25
  • Cellcyte 3 T75 flask insert
    Log in pour la disponibilité
    Log in pour la disponibilité
    Each
    Each
    Minimum order quantity is 1

    Supplier Number: ECCC3T75

Objective lenses

Informations sur le produit

  • Catalog #
    Grossissement
    Working Distance
    Aperture
    Désignation
    Availability
    Price
  • 17 mm
    0.13 NA
    Plan fluorite
    Log in pour la disponibilité
    Log in pour la disponibilité
    Each
    Each - $884.92
    $884.92
    Each
       $884.92

Informations sur le produit

  • Catalog #
    Grossissement
    Working Distance
    Aperture
    Désignation
    Availability
    Price
  • 20×
    6.6 - 7.8 mm
    0.45 NA
    Plan fluorite LWD CC
    Log in pour la disponibilité
    Log in pour la disponibilité
    Each
    Each - $3,158.02
    $3,158.02
    Each
       $3,158.02

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.