Rubbermaid® Commercial 'Caution Wet Floor' Floor Sign
89073-790
- Color:Yellow
- Height:25"
- Material:Plastic
- Cat. no.:89073-790
- Depth:12"
- Supplier No.:6112-77-YEL
The Rubbermaid Commercial 2-Sided Floor Safety Sign with "Caution Wet Floor" Imprint is lightweight and versatile.
- Bright yellow plastic wet floor sign can be read from far away
- 2-sided sign is ideal for doorways and narrow spaces
- ANSI- and OSHA compliant color and graphics
- Folds flat for storage or transport carts
- Built-in carrying handle makes it easy to move and also clean
- Measures 12" deep when open
The caution sign makes a heavy statement about safety. The 25-inch model is suitable for use in narrow areas. The folding design allows for convenient storage or transport on a janitor cart.
Each of the wet floor signs has caution warning messages imprinted in easy-to-read lettering for effective communication. The warning sign features durable plastic construction that will not rust, corrode or fade.
The flexible locking-style hanger makes the sign stationary and visible from all directions.