Somso® Bark Beetle - Development
Bark beetle development, 40 cm, 28 cm, 20 cm
Catalog # 470332-412
Supplier: MARCUS SOMMER
Fournisseur #: ZOS47/6
Jump to:
Product Details & Documents
Somso® premium quality models.
- Five year warranty
Enlarged approx. 40 times, in SOMSO-Plast®. After Christian Groß, Head of Biology Department (retired). With the following phases of development: egg, 2×young larva, full-grown larva, pupa and beetle. Separates into five parts.
: Items on this page are not stocked and may have an extended time for delivery.
Spécifications
- Désignation:Bark beetle development
- Hauteur:20 cm
- Longueur:28 cm
- Width:40 cm



