Somso® Common Toad In Amplexus
Common toad in amplexus, 16 cm, 14 cm, 9.5 cm
Catalog # 470332-416
Supplier: MARCUS SOMMER
Fournisseur #: ZOS1013/2
Jump to:
Product Details & Documents
Somso® premium quality models.
- Five year warranty
Bufo bufo. Natural size in SOMSO-Plast®. After Christian Groß, Head of Biology Department (retired). On a green base with a transparent dust cover.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.
Spécifications
- Désignation:Common toad in amplexus
- Hauteur:9.5 cm
- Longueur:14 cm
- Width:16 cm



