Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Somso® Digestive Tract | Avantor

Somso® Digestive Tract

Digestive tract, 32 cm, 11 cm, 90 cm
Catalog # 470222-864
Supplier:   MARCUS SOMMER
Fournisseur #:  JS 2/1
Somso® Digestive Tract
Catalog # 470222-864
Supplier:  MARCUS SOMMER
Somso® Digestive Tract
Somso® Digestive Tract

Digestive tract, 32 cm, 11 cm, 90 cm

Price
$1,830.00
Log in pour la disponibilité
Each
Product Details & Documents

Somso® premium quality models.

  • Five year warranty

Natural size, relief model, in SOMSO-Plast®. Showing the alimentary canal from the mouth to the rectum. Shown in median section are the buccal cavity and pharynx, the oesophagus with half the stomach, the opened duodenum, the small and large intestine, the opened appendix and the unfolded rectum. The transverse colon can be removed. Liver and pancreas are shown. Separates into two parts. Mounted on a green board.

Ordering information: Items on this page are not stocked and may have an extended time for delivery.

Spécifications
  • Désignation:
    Digestive tract
  • Hauteur:
    90 cm
  • Longueur:
    11 cm
  • Width:
    32 cm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.