Somso® Anatomical Structure of Pine Wood
Catalog # 470312-542
Supplier: MARCUS SOMMER
Specifications
- Description:Structure of pinewood
- Height:15 cm
- Length:30 cm
- Cat. no.:470312-542
- Width:65 cm
Specifications
About this item
Somso® premium quality models.
- 5 year warranty
Pinus silvestris, enlarged approx. 350 times, in SOMSO-Plast®. After Prof. Dr. W. Jung. The model shows the anatomical structure of pine wood in various sections: transverse, radial longitudinal and tangential longitudinal through the cambium, early wood, late wood and bark. Showing all the elements of the wood structure. In one piece. On a green base with description.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.