Somso® Field Horsetail
Field horsetail, 33 cm, 15 cm, 24 cm
Catalog # 470312-428
Supplier: MARCUS SOMMER
Fournisseur #: BOS14/4
Jump to:
Product Details & Documents
Somso® premium quality models.
- 5 year warranty
Equisetum arvense, Sporophyll with sporangium, enlarged approx. 50 times, spore with unrolled and rolled up spore bands enlarged approx. 500 times, in SOMSO-Plast®. After Prof. Dr. W. Weber. In one piece. On a stand with green base and explanatory note.
: Items on this page are not stocked and may have an extended time for delivery.
Spécifications
- Désignation:Field horsetail
- Hauteur:24 cm
- Longueur:15 cm
- Width:33 cm



